828C0MTCAL - Rect Recessed Comm Cover Aluminum

Wiremold

  • $112.71 (Each)
  • $112.71 (Each)

  • $563.55 (Per 5)
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
828C0MTCAL
Manufacturer
Wiremold
Manufacturer's Part Number
828COMTCAL
Description
Rect Recessed Comm Cover Aluminum
Brushed Aluminum Communication Cover Plate, For Omnibox® and Modulink™ Series Floor Boxes. Allows For Up to Four Communication Devices to Be Mounted In A Recessed Position Within The 880S and 880CS Floor Boxes. Has Removable Slides For Cable Egress. Note: Not For Use With 817C, 827C, and 837C Flanges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564054757 / 0786564054757 / 00786564054757
Weight per unit
0.552 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.71 (Each)
Standard Packaging
$563.55 (Per 5)
Resources
Images
 
 
828C0MTCAL - Small Image
 
828C0MTCAL - Large Image
Other Links
 
 
828C0MTCAL - Other
 
828C0MTCAL - Other
 
828C0MTCAL - Other
 
828C0MTCAL - Other
 
828C0MTCAL - Other
Brochures
 
 
828C0MTCAL - Brochure
Attachments
 
 
828C0MTCAL - Specification Sheet
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
Aluminum
Material, Color, and Finish
Color
Aluminum
Descriptions
Product Type
Rect Recessed Comm Cover Alum
extra long description
WLK 828COMTCAL RECT RECESSED COMM C
Description
RECT RECESSED COMM COVER ALUMINUM
Long Description
Brushed aluminum communication cover plate, for OmniBox® and Modulink™ Series floor boxes. Allows for up to four communication devices to be mounted in a recessed position within the 880S and 880CS Floor Boxes. Has removable slides for cable egress. NOTE: Not for use with 817C, 827C, and 837C Flanges.
Special Features
All metal construction, Lacquer protective coating, scrub water compliant, UL listed
Construction
ASSEMBLED
Additional Information
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
828COMTCAL
GTIN
00786564054757
UPC
786564054757
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Floor Box
Packaging
Weight per each
0.552
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat