817TCALBK - 1G Carpet & Tile Flange BK

Wiremold

  • $75.66 (Each)
  • $75.66 (Each)
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
817TCALBK
Manufacturer
Wiremold
Manufacturer's Part Number
817TCAL-BK
Description
1G Carpet & Tile Flange BK
Omnibox™ Series Floor Boxes Provides An Excellent Activation Solution When Multiple Services Are Required In Open Space Areas. Omnibox™ Series Floor Boxes Offer One-, Two-, and Three-Gang Multi-Service Boxes That Are Fully Adjustable Before and After The Concrete Pour. Available In Both Stamped Steel and Cast Iron Fabrications, They Meet A Wide Range Of Workstation Requirements For Today’S and Tomorrow’S Service Needs. These Floor Boxes Have Many Applications, Some Of Which Include Schools, Financial Insti
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564079644 / 0786564079644 / 00786564079644
Weight per unit
0.69 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$75.66 (Each)
Resources
Images
 
 
817TCALBK - Large Image
 
817TCALBK - Small Image
Attachments
 
 
817TCALBK - Specification Sheet
Other Links
 
 
817TCALBK - Other
 
817TCALBK - Other
 
817TCALBK - Other
 
817TCALBK - Other
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
Aluminum
Material, Color, and Finish
Color
Black
Finish
Powder Coat
Descriptions
Description
1G CARPET & TILE FLANGE BK
Product Type
1-Gang Carpet & Tile Flange BK
extra long description
WLK 817TCAL-BK 1-GANG CARPET & TILE
Long Description
OmniBox™ Series Floor Boxes provides an excellent activation solution when multiple services are required in open space areas. OmniBox™ Series Floor Boxes offer one-, two-, and three-gang multi-service boxes that are fully adjustable before and after the concrete pour. Available in both stamped steel and cast iron fabrications, they meet a wide range of workstation requirements for today’s and tomorrow’s service needs. These floor boxes have many applications, some of which include schools, financial insti
Special Features
1-Gang die cast aluminum flange, Made in the USA
Construction
UNASSEMBLED
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
817TCAL-BK
GTIN
00786564079644
UPC
786564079644
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Accessory
Packaging
Weight per each
0.69
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat