5782A - STL Conduit Connector 3/4"

Wiremold

  • $16.20 (Each)
  • $16.20 (Each)

  • $32.41 (Per 2)

  • $1,620.36 (Per 100)
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
5782A
Manufacturer
Wiremold
Manufacturer's Part Number
5782A
Description
STL Conduit Connector 3/4"
Interior Threaded Female Connector With A 3/4'' Trade Size Conduit Opening For Connecting Raceway to Conduit. When Used With 700 Series Raceway, Break Out Crescent Twistout In Connector.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189377 / 0786776189377 / 00786776189377
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.20 (Each)
Carton
$32.41 (Per 2)
Resources
Images
 
 
5782A - Large Image
 
5782A - Small Image
Attachments
 
 
5782A - Specification Sheet
Brochures
 
 
5782A - Brochure
Other Links
 
 
5782A - Other
 
5782A - Other
 
5782A - Other
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
Silver
Descriptions
extra long description
WM 5782A STL CONDUIT CONNECTOR 3/4
Product Type
STL Conduit Connector 3/4 In.
Description
STL CONDUIT CONNECTOR 3/4"
Long Description
Interior threaded female connector with a 3/4'' trade size conduit opening for connecting raceway to conduit. When used with 700 Series Raceway, break out crescent twistout in connector.
Special Features
Low-profile, unobtrusive appearance. Blends with any dTcor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
5782A
Brand
WIREMOLD
GTIN
00786776189377
UPC
786776189377
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.13
Carton
2
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat