57483WH - STL Device Box 3G WH

Wiremold

  • $92.27 (Each)
  • $92.27 (Each)
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
57483WH
Manufacturer
Wiremold
Manufacturer's Part Number
5748-3WH
Description
STL Device Box 3G WH
Small Surface Non-Metallic Raceway System Is The Ideal Choice For A Homeowner That Wants to Extend Circuits or Communication Cabling In Their Home. Surface Non-Metallic Raceway Allows You to Add Fixtures and Outlets Without Disturbing The Drywall, Plaster or Insulation In Your Home. The Leading Choice Of Professionals Is Now Available For Your Diy Project.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776563009 / 0786776563009 / 00786776563009
Weight per unit
1.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.27 (Each)
Resources
Images
 
 
57483WH - Large Image
 
57483WH - Small Image
Attachments
 
 
57483WH - Specification Sheet
Brochures
 
 
57483WH - Brochure
Other Links
 
 
57483WH - Other
 
57483WH - Other
 
57483WH - Other
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
White
Descriptions
Long Description
Small surface non-metallic raceway system is the ideal choice for a homeowner that wants to extend circuits or communication cabling in their home. Surface non-metallic raceway allows you to add fixtures and outlets without disturbing the drywall, plaster or insulation in your home. The leading choice of professionals is now available for your DIY project.
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Product Type
STL Device Box 3G White
extra long description
WM 5748-3WH STL DEVICE BOX 3G WHITE
Description
STL DEVICE BOX 3G WH
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5748-3WH
GTIN
00786776563009
UPC
786776563009
Taxonomies, Classifications, and Categories
Type
Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
1.02
Carton
1
Uses, Certifications, and Standards
standard
UL, ROHS, NAFTA, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat