5450WH - NM Device Mounting Bracket 5400 WH

Legrand-Wiremold

  • $16.18 (Each)
  • $16.18 (Each)

In-Stock: 22 available at other locations ( find a store with stock)
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
5450WH
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
5450WH
Description
NM Device Mounting Bracket 5400 WH
5400 Series™ Raceway Provides Wire and Cable Management For Data, Voice, Video, and Power Applications. For School and Office Applications, This Is An Ideal Solution For Providing Flexibility and Accessibility Of Wire and Cable.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776059120 / 0786776059120 / 00786776059120
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.18 (Each)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
22
Resources
Attachments
 
 
5450WH - Specification Sheet
Images
 
 
5450WH - Large Image
 
5450WH - Small Image
Brochures
 
 
5450WH - Brochure
Other Links
 
 
5450WH - Other
 
5450WH - Other
 
5450WH - Other
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
Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
NM DEVICE MOUNTING BRACKET 5400 WH
Extra Long Description
WMD 5450WH NM DEVICE MOUNTING BRACK
Features
5400 Series™ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.
Long Description
5400 Series™ Raceway provides wire and cable management for data, voice, video, and power applications. For school and office applications, this is an ideal solution for providing flexibility and accessibility of wire and cable.
Product Type
NM Device Mounting Bracket 5400 WH
Special Features
Large cable capacity in a low profile design. Twin Snap cover. Corner drop feed. Device mounting in-line, offset or both. Pre-punched mounting holes.
Additional Information
Indoor/Outdoor
Indoor
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5450WH
GTIN
00786776059120
UPC
786776059120
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Bracket, Fitting
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability requirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
22 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat