400BAC - 400 Raceway Base and Cover Iv

Wiremold

  • $2.53 (Each)
  • $2.53 (Each)

  • $252.81 (Per 100)

In-Stock: 25 available locally (Siloam Springs, AR) (change location)
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
400BAC
Manufacturer
Wiremold
Manufacturer's Part Number
400BAC
Description
400 Raceway Base and Cover Iv
The Wiremold 400 Series Raceway Is A Single Compartment Raceway For Communication or Power Applications. It Is Ideal For Use In Classrooms, Office, and Hotel Applications or Anywhere A Small Low Profile Raceway Is Needed.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776050035 / 0786776050035 / 00786776050035
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.53 (Each)
Carton
$252.81 (Per 100)
Stock Availability
Siloam Springs
25 (Check another store)
Springdale
150
All Stores
339
Resources
Images
 
 
400BAC - Large Image
 
400BAC - Small Image
Brochures
 
 
400BAC - Brochure
Other Links
 
 
400BAC - Other
 
400BAC - Other
 
400BAC - Other
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
Plastic
Material, Color, and Finish
Color
Ivory
Descriptions
extra long description
WM 400BAC 400 RCWY BASE AND COVER I
Product Type
400 Rcwy Base and Cover Ivory
Description
400 RACEWAY BASE AND COVER IV
Long Description
The Wiremold 400 Series raceway is a single compartment raceway for communication or power applications. It is ideal for use in classrooms, office, and hotel applications or anywhere a small low profile raceway is needed.
Special Features
Durable, textured PVC ivory finish. Blends with walls and ceilings. Consult factory for special colors. Datacom connectivity options. Accepts industry standard and proprietary devices from a wide range of manufacturers to provide a seamless and aesthetically pleasing interface for voice, data, audio, and video applications at the point of use. Accommodates communication and/or power wiring. Can be used for communications, computer lines, surveillance systems, fire alarms, outlets, and more. Snap-on cover.
Features
The Wiremold 400 Series raceway is a single compartment raceway for communication or power applications. It is ideal for use in classrooms, office, and hotel applications or anywhere a small low profile raceway is needed.
Additional Information
Number of Channels
1.0
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Manufacturers Part Number
400BAC
Brand
WIREMOLD
GTIN
00786776050035
UPC
786776050035
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway Base, Raceway Cover
Packaging
Weight per each
0.08
Carton
100
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Surface Nonmetallic Raceway: File E90377 Guide RJYT/RJYT7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 339

Location search:

Distribution Centers

Location Stock Available
West Wichita
69 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 400BAC.
Jump To:

Similar Items

Similar items are close alternatives to 400BAC, though they may not be 100% alike.

Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 13/16...
  • Our Part #: PN03L08FW
  • Siloam Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PN03L08FW
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 160 Feet ($435.20) ·
PN03L08FW - Wiremold

Siloam Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.76

Per 8 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat