25DTPE10 - Tele-Power Express Pole (2)5'

Wiremold

  • $287.17 (Each)
  • $287.17 (Each)
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
25DTPE10
Manufacturer
Wiremold
Manufacturer's Part Number
25DTP-E10
Description
Tele-Power Express Pole (2)5'
Two Sections Of A Two-Compartment (Power and Communication) Pole (5'4" (1.626M) Base + 5' (1.524M) Extender) Assembles to Form A 10' 4" (3.148M) Pole. Nominal Material Thickness .040" (1.0MM). Ivory or Gray Boot Base. Factory Wired With Fed-Spec General Grade 20A 125V Duplex Style Receptacles. An 8" (203MM) Cover At Top Front (Power Side) Of Pole Is Removable For Making Power Wiring Connections. Kos Provided In Removable Cover For RJ11/RJ45 and Modular Furniture Communication Connectors. Mounting Hardware,
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Telephone/Power Poles Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
786776172539 / 00786776172539
Weight per unit
22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$287.17 (Each)
Resources
Images
 
 
25DTPE10 - Small Image
 
25DTPE10 - Large Image
Other Links
 
 
25DTPE10 - Other
 
25DTPE10 - Other
Brochures
 
 
25DTPE10 - Brochure
Attachments
 
 
25DTPE10 - Specification Sheet
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
Tele-Power Express Pole (2)5FT
extra long description
WM 25DTP-E10 TELE-POWER EXPRESS POL
Description
TELE-POWER EXPRESS POLE (2)5'
Long Description
Two sections of a two-compartment (power and communication) pole (5'4" (1.626m) base + 5' (1.524m) extender) assembles to form a 10' 4" (3.148m) pole. Nominal material thickness .040" (1.0mm). Ivory or gray boot base. Factory wired with fed-spec general grade 20A 125V duplex style receptacles. An 8" (203mm) cover at top front (power side) of pole is removable for making power wiring connections. KOs provided in removable cover for RJ11/RJ45 and modular furniture communication connectors. Mounting hardware,
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
25DTP-E10
GTIN
00786776172539
UPC
786776172539
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Packaging
Weight per each
22
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 25DTPE10.
Jump To:

Similar Items

Similar items are close alternatives to 25DTPE10, though they may not be 100% alike.

WM 25DTP-E10WH Tele-Power Express P
  • Our Part #: 25DTPE10WH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 25DTP-E10WH
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($239.46) ·
25DTPE10WH - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$239.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat