2348S51WH - NM Shallow Ext. Box 2300 WH

Legrand-Wiremold

  • $6.90 (Each)
  • $6.90 (Each)

In-Stock: 3 available locally (Nacogdoches, TX) ( change location)
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
2348S51WH
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
2348S/51-WH
Description
NM Shallow Ext. Box 2300 WH
Wiremold 400/800/2300/2300D Series Shallow Device/Extension Box Is For Installing Standard Switches and Receptacles. Base Has Rectangular Ko.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776523607 / 0786776523607 / 00786776523607
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.90 (Each)
Stock Availability
Nacogdoches
3 (Check another store)
All Stores
873
Resources
Images
 
 
2348S51WH - Large Image
 
2348S51WH - Small Image
Attachments
 
 
2348S51WH - Specification Sheet
Other Links
 
 
2348S51WH - Other
 
2348S51WH - Other
Brochures
 
 
2348S51WH - Brochure
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
Plastic
Material, Color, and Finish
Color
White
Descriptions
Description
NM SHALLOW EXT. BOX 2300 WH
Extra Long Description
WMD 2348S/51-WH NM SHALLOW EXT. BOX
Features
Wiremold 400/800/2300/2300D Series Shallow Device/Extension Box is for installing standard switches and receptacles. Base has rectangular KO.
Long Description
Wiremold 400/800/2300/2300D Series Shallow Device/Extension Box is for installing standard switches and receptacles. Base has rectangular KO.
Product Type
NM Shallow Ext. Box 2300 White
Special Features
UL/CSA Listed: Rated for 600V (UL5A), CSA 300V (CSA 22.2 No. 62-93).
Additional Information
Indoor/Outdoor
Indoor
Knockout Size
1 in, 1/2 in
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2348S/51-WH
GTIN
00786776523607
UPC
786776523607
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway Device Box
Packaging
Weight per each
0.29
Carton
1
Uses, Certifications, and Standards
Standard
ROHS, CULUS, cULus Listed Surface Nonmetallic Raceway Fitting: File E90377 Guide RJYT/RJYT7
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 873

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
3 View Store

A-L

Location Stock Available
Gilbert
39 View Store
Humble
13 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat