2001 - STL Coupling 2000

Legrand-Wiremold

  • $1.18 (Each)
  • $1.18 (Each)

  • $11.83 (Per 10)

  • $118.28 (Per 100)

In-Stock: 4,540 available at other locations ( find a store with stock)
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
2001
Manufacturer
Legrand-Wiremold
Manufacturer's Part Number
2001
Description
STL Coupling 2000
Plugmold® Multioutlet Systems Are Available In A Wide Variety Of Lengths and Fittings and In A Variety Of Finishes to Provide Versatile Solutions For Many Applications. Plugmold Options Include Single or Alternating Circuits, Standard or Isolated Ground Receptacles, Gfci Protection, Tamper-Resistant Protection, Usb Charging, Snapicoil® Harnesses Of Prewired Receptacles, and Cord-Ended Units. Plugmold® Multioutlet Systems Are Available In Black or Ivory Scuffcoat™ Finish, Painted White or Gray Enamel Steel,
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776189698 / 0786776189698 / 00786776189698
Weight per unit
0.0246 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.18 (Each)
Carton
$11.83 (Per 10)
Stock Availability
Prosper
0 (Find nearest stock)
DFW RDC
0
All Stores
4,540
Resources
Images
 
 
2001 - Large Image
 
2001 - Small Image
Other Links
 
 
2001 - Other
 
2001 - Other
 
2001 - Other
 
2001 - Other
Brochures
 
 
2001 - Brochure
Attachments
 
 
2001 - Specification Sheet
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
STL COUPLING 2000
Extra Long Description
WMD 2001 STL COUPLING 2000
Features
Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel,
Long Description
Plugmold® Multioutlet Systems are available in a wide variety of lengths and fittings and in a variety of finishes to provide versatile solutions for many applications. Plugmold options include single or alternating circuits, standard or isolated ground receptacles, GFCI protection, tamper-resistant protection, USB charging, Snapicoil® harnesses of prewired receptacles, and cord-ended units. Plugmold® Multioutlet Systems are available in black or ivory ScuffCoat™ finish, painted white or gray enamel steel,
Product Type
STL Coupling 2000
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Additional Information
Indoor/Outdoor
Indoor
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2001
GTIN
00786776189698
UPC
786776189698
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Accessories
Trade Size
Amperage
15.0
Packaging
Weight per each
0.0246
Carton
10
Uses, Certifications, and Standards
Standard
ROHS, CULUS, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover & Plugmold Series w/Snapicoil Haarness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E41751 Guide RJPR. Base & Black Cover: Meets Article 386 of NEC. Meets Section 12-600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat