1608580000 - Zdu 2.5/4AN BL Terminals

Weidmuller, Inc.

  • $1.85 (Each)
  • $1.85 (Each)

  • $185.00 (Per 100)
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
1608580000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
Description
Zdu 2.5/4AN BL Terminals
Feed Through Terminal, 24 A Current Rating, Insulated, Blue Insulation Color, Wemid Insulation Material, 12 Awg Maximum Conductor Size, +120 °C Maximum Operating Temperature, 800 V Maximum Voltage Rating, 26 Awg Minimum Conductor Size, -50 °C Minimum Operating Temperature, 4 - Conductors, 3.13 In;79.5 MM Overall Height, 1.516 In;38.5 MM Overall Length, 0.201 In;5.1 MM Overall Width, 100 PC Package Quantity, IEC 60947-7-1;Rohs Compliant, Klippon(R) Sub Brand, Feed-Through Terminal Terminal Type, 11.66 G Wei
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190076849
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.85 (Each)
Standard Packaging
$185.00 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
354
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
1608580000 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 354

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Hobbs
354 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat