1061200000 - Wew 35/2, WM, BG Beige V2 Terminals

Weidmuller, Inc.

  • $1.74 (Each)
  • $1.74 (Each)

  • $87.00 (Per 50)
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
1061200000
Manufacturer
Weidmuller, Inc.
Manufacturer's Part Number
Description
Wew 35/2, WM, BG Beige V2 Terminals
End Bracket, Polyamide 66 Conductor Material, Non-Insulated, +100 °C Maximum Operating Temperature, -50 °C Minimum Operating Temperature, 2.205 In;56 MM Overall Height, 1.831 In;46.5 MM Overall Length, 0.315 In;8 MM Overall Width, 100 PC Package Quantity, Rohs Compliant, Klippon(R) Sub Brand, 14.26 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
-
UPC/EAN/GTIN
4008190030230
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.74 (Each)
Standard Packaging
$87.00 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
7,228
Resources
Images
 
 
1061200000 - Small Image
 
1061200000 - Large Image
Specifications Sheets
 
 
1061200000 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,228

Location search:
These alternate items can be purchased instead of 1061200000.
Jump To:

Similar Items

Similar items are close alternatives to 1061200000, though they may not be 100% alike.

Universal End Stop, 1.91 In Overall Length, 0.37 In Overall Width, 1.29 In Overa...
  • MFR Part #: XBAES35C
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 50 ($102.00) ·
XBAES35C - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$2.04

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat