DW50BRZ5K - 50W Led Wallpack 5K 6250LM Durawall

WDL

  • $179.00 (Each)
  • $179.00 (Each)
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
DW50BRZ5K
Manufacturer's Part Number
DW50-BRZ-5K
Description
50W Led Wallpack 5K 6250LM Durawall
Led Wall Pack, >50000 H Average Life, 6000 LM Brightness (Lumens), Black, >75 Color Rendering Index, 5000 K Color Temperature, 150 MH Equivalent Wattage, 9 In Height, IP65 Ip Rating, Led Lamp Type, 50 W Lamp Wattage, 18.5 In Length, Die Cast Aluminum and Toughened Glass Material, 1 - Lamps, Culus Listed, 90 to 270 V Ac Voltage Rating, 5 Yr Warranty, 14.77 LB Weight, 9.4 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
-
UPC/EAN/GTIN
817938020525
Weight per unit
7.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$179.00 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
4
Resources
Specifications Sheets
 
 
DW50BRZ5K - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
San Marcos
1 View Store

* All prices subject to change.

Begin Live Chat