LMUC1002 - 24V 20MA Sensor

Legrand-Wattstopper

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.
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
LMUC1002
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
LMUC-100-2
Description
24V 20MA Sensor
<Div>The Lmuc-100 Low Profile Digital Ultrasonic Ceiling Mount Occupancy Sensor Uses Ultrasonic Diffusion Technology to Achieve 360° Occupancy Sensing For Energy-Efficient Control Of Lighting and Plug Loads. It Is A Digital Sensor, and Is Part Of A Wattstopper Digital Lighting Management (DLM) System.</Div>
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
754182926312 / 0754182926312 / 00754182926312
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Laredo
0
San Antonio RDC
0
All Stores
0
Resources
Images
 
 
LMUC1002 - Small Image
 
LMUC1002 - Large Image
Other Links
 
 
LMUC1002 - Other
 
LMUC1002 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Glossy
Descriptions
Description
24V 20MA SENSOR
Extra Long Description
WATT LMUC-100-2 Digital Ultrasonic
Features
Adjustable Time Delay, Load Controller Required, Indicator Lights, Sensitivity Adjustment
Long Description
<div>The LMUC-100 low profile Digital Ultrasonic Ceiling Mount Occupancy Sensor uses ultrasonic diffusion technology to achieve 360° occupancy sensing for energy-efficient control of lighting and plug loads. It is a digital sensor, and is part of a Wattstopper Digital Lighting Management (DLM) system.</div>
Product Type
Digital Ultrasonic Ceiling Mou NT Sensor, 1000 SQ FT
Additional Information
Included
Spring Clips
Indicator
True
Indoor/Outdoor
Indoor
Input Voltage
24 VDC
Mounting Type
4 in Octagonal J-Box, Surface, Ceiling Tile
Number Of Buttons
0.0
Number Of Connections
2.0
Sensor Type
Occupancy
Manufacturer Information
Brand
Legrand-Wattstopper
Manufacturers Part Number
LMUC1002
GTIN
00754182926312
UPC
754182926312
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SENSOR
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Nema Rating
WD 7
Standard
ROHS, UL, cUL, FCC part 15, RoHS, PEP
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area