LMSW105W - Scene Switch

Legrand-Wattstopper

  • $211.29 (Each)
  • $211.29 (Each)

  • $2,112.90 (Per 10)

  • $8,451.60 (Per 40)

Available from manufacturer.
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
LMSW105W
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
LMSW-105-W
Description
Scene Switch
Watt LMSW-105-W Digital Scene Switc
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
754182929283 / 0754182929283 / 00754182929283
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.29 (Each)
Carton
$2,112.90 (Per 10)
Standard Packaging
$8,451.60 (Per 40)
Stock Availability
Killeen
0
Austin RDC
0
All Stores
0
Resources
Other Links
 
 
LMSW105W - Other
 
LMSW105W - Other
Images
 
 
LMSW105W - Small Image
 
LMSW105W - Large Image
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
ABS
Material, Color, and Finish
Color
White
Finish
Glossy
Descriptions
Description
SCENE SWITCH
Features
<div>The LMSW-105 Digital Scene Switch is a low voltage device that sets and recalls preset lighting scenes and raises and lowers lighting levels. It is part of a Digital Lighting Management (DLM) system and controls loads connected to DLM room controllers by accessing four of the 16 scenes available in a DLM local network.</div>
Long Description
WATT LMSW-105-W Digital Scene Switc
Product Type
Digital Scene Switch, 5-Button
Additional Information
Indoor/Outdoor
Indoor
Input Voltage
24 VDC
Mounting Type
J-Box
Number Of Buttons
5.0
Number Of Connections
2.0
Number Of Switches
5.0
Switch Type
Push
Manufacturer Information
Brand
Legrand-Wattstopper
Manufacturers Part Number
LMSW105W
GTIN
00754182929283
UPC
754182929283
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Trade Size
Amperage
5.0
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
2.9
Carton
10
Package
40
Uses, Certifications, and Standards
Operating Temperature
0°-55°C, 32°-131°F
Standard
ROHS, UL, FCC part 15, RoHS, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LMSW105W.
Jump To:

Cross Referenced

These items are similar to LMSW105W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LVS-5W Leviton 00078477235553
QSWS2-5BI-WH Lutron Electronics 00027557427661
LMSW-105-W WattStopper 00754182929283

* All prices subject to change.

Begin Live Chat