LMSW102W - 24V 5MA 2-BTN SW

Legrand-Wattstopper

  • $77.37 (Each)
  • $77.37 (Each)

Available from manufacturer.
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
LMSW102W
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
LMSW-102-W
Description
24V 5MA 2-BTN SW
<Div>LMSW-100 Series Wall Switches Are Low Voltage Devices For Energy-Saving Manual On/Off Control Of One or More Loads From One or More Locations. They Are Part Of A Digital Lighting Management (DLM) System and Can Control Any Load(S) Connected to DLM Room Controllers.</Div>
Slang Terms

Suggest a New Term
Categories
Controls, Dimmers, & Sensors - Lighting Controls Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/EAN/GTIN
754182925452 / 0754182925452 / 00754182925452
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.37 (Each)
Stock Availability
Pecos
0
Odessa
0
All Stores
0
Resources
Images
 
 
LMSW102W - Small Image
 
LMSW102W - Large Image
Other Links
 
 
LMSW102W - Other
 
LMSW102W - Other
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
ABS
Material, Color, and Finish
Finish
Glossy
Color
White
Descriptions
Description
24V 5MA 2-BTN SW
extra long description
WATT LMSW-102-W Digital Switch, 2-b
Long Description
<div>LMSW-100 Series Wall Switches are low voltage devices for energy-saving manual on/off control of one or more loads from one or more locations. They are part of a Digital Lighting Management (DLM) system and can control any load(s) connected to DLM room controllers.</div>
Product Type
Digital Switch, 2-Button W/Inf
Features
<div>LMSW-100 Series Wall Switches are low voltage devices for energy-saving manual on/off control of one or more loads from one or more locations. They are part of a Digital Lighting Management (DLM) system and can control any load(s) connected to DLM room controllers.</div>
Additional Information
number of buttons
2.0
Number of Switches
2.0
Input Voltage
24 VDC
indoor/outdoor
Indoor
Mounting Type
J-Box
Switch Type
Push
Manufacturer Information
Brand
Legrand-Wattstopper
Manufacturers Part Number
LMSW-102-W
GTIN
00754182925452
UPC
754182925452
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
SWITCH
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
Operating Temperature
0°-55°C, 32°-131°F
standard
ROHS, cUL, FCC part 15, UL, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area