DSW301W - Dual Tech Wall Switch Occ Sensor, 120/277V, WH

Legrand-Wattstopper

  • $109.13 (Each)
  • $109.13 (Each)

Available from manufacturer.
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
DSW301W
Manufacturer
Legrand-Wattstopper
Manufacturer's Part Number
DSW-301-W
Description
Dual Tech Wall Switch Occ Sensor, 120/277V, WH
<Div>The DSW-301 Dual Technology Wall Switch Sensor Turns Lights Off and On Based On Occupancy. It Combines The Benefits Of Passive Infrared (Pir) and Ultrasonic Detection Technologies. The DSW-301 Replaces Existing Wall Switches and Fits Behind A Standard Decorator Wall Plate.</Div>
Slang Terms

Suggest a New Term
Categories
Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
754182935444 / 0754182935444 / 00754182935444
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.13 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Other Links
 
 
DSW301W - Other
 
DSW301W - Other
 
DSW301W - Other
 
DSW301W - Other
 
DSW301W - Other
 
DSW301W - Other
 
DSW301W - Other
Images
 
 
DSW301W - Large Image
 
DSW301W - Small Image
 
DSW301W - Large Image
 
DSW301W - Large Image
 
DSW301W - Large Image
 
DSW301W - Large Image
Attachments
 
 
DSW301W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Multi-Location
Wire Size
#14 - #10 Awg
Material, Color, and Finish
Color
White
Finish
Matte
Descriptions
Description
DUAL TECH WALL SWITCH OCC. SENSOR, 120/277V, WH
Extra Long Description
PAS DSW301W DT-SWTCH OCC SNSR, 120/
Features
Motion Sensor
Long Description
<div>The DSW-301 dual technology wall switch sensor turns lights OFF and ON based on occupancy. It combines the benefits of passive infrared (PIR) and ultrasonic detection technologies. The DSW-301 replaces existing wall switches and fits behind a standard decorator wall plate.</div>
Product Type
DT-SWTCH Occ SNSR, 120/277V, W
Additional Information
Connection Type
Wired
Included
Mounting Screws
Indicator
True
Indoor/Outdoor
Indoor
Input Voltage
120/277 VAC
Load
1000W
Load Rating
1200 W @ 240/277 VAC, 1000 W @ 120 VAC
Mounting Type
In-Wall
Number Of Buttons
1.0
Number Of Connections
4.0
Sensor Type
Occupancy
Switch Type
Motion Sensor, Push
Voltage
120/277 V
Manufacturer Information
Brand
Legrand-Wattstopper
Manufacturers Part Number
DSW301W
GTIN
00754182935444
UPC
754182935444
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
SWITCH
Packaging
Weight per each
0.47
Carton
1
Uses, Certifications, and Standards
Nema Rating
WD 7
Standard
DLC, PEP, ROHS, IOXT, UL, cUL, FCC part 15, Complies with 2017 NEC requirements, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of DSW301W.
Jump To:

Cross Referenced

These items are similar to DSW301W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AD2000W1N Hubbell Wiring Device-Kellems 00783585413327
OSSMT-GAW Leviton 00078477509180
DSW301W WattStopper 00754182935444

* All prices subject to change.

Begin Live Chat