LEDT24P140WT - 40 X 1FT 24V Invisiled Pro -3000K

W.A.C. Lighting

  • $989.98 (Each)
  • $989.98 (Each)
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
LEDT24P140WT
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
LEDT24P140WT
Description
40 X 1FT 24V Invisiled Pro -3000K
Led Tape, 3 W (Feet), 24 V, 1 FT Length, 40 MM Width, White, 1 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
N/A
UPC/GTIN
790576194271 / 00790576194271
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$989.98 (Each)
Resources
Images
 
 
LEDT24P140WT - Small Image
 
LEDT24P140WT - Large Image
 
LEDT24P140WT - Large Image
Specifications Sheets
 
 
LEDT24P140WT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
3 W (Feet)
Voltage Rating
24 V
Material, Color, and Finish
Finish
white
Style
Transitional
Dimensions and Weight
Length
1 ft
Width
40 mm
Descriptions
Description
40 X 1FT 24V INVISILED PRO -3000K
Product Type
Led Tape
Long Description
LED Tape, 3 W (Feet), 24 V, 1 FT Length, 40 mm Width, White, 1 lb
Features
Integrating high performance and innovative technology in a professional grade low profile lighting solution, InvisiLED(R) Pro offers dimmable, energy efficient LED tape that installs easily to illuminate fine wood cabinets, granite countertops and crown moldings in luxury residential and commercial spaces.
Short Description
40 X 1' LED Tape, 24 V
Additional Information
bulb type
LED
Standards Met
UL/ETL
package quantity
1 CA
Voltage
24.00 IN
Category
Specialty Items
Safety Rating
UL/ETL
Manufacturer Information
Brand
Wac Lighting CO.,
Manufacturers Part Number
LEDT24P140WT
GTIN
00790576194271
UPC
790576194271
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
LED Tapes
Packaging
Weight
1 lb