HRLED9030BK - 5W 30K Led Puck / Button Light - Black

W.A.C. Lighting

  • $74.99 (Each)
  • $74.99 (Each)
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
HRLED9030BK
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
HR-LED90-30-BK
Description
5W 30K Led Puck / Button Light - Black
The Edge-Lit Ledme Round Button Light Is Designed For Recessed or Surface Mounted Installations, Delivering Strong Evenly Distributed Light Output With The Latest In Led Technology. Class Ii, 24V Remote and Plug-In Transformers Allow Up to 12 Button Lights to Be Wired Together. Available With Black, White, or Brushed Nickel Finish. Includes 72" Of Wire, Button Lights Can Be Wired In A Series to One Another Up to The Maximum Load On The Power Supply Used.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
790576345444 / 00790576345444
Weight per unit
0.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.99 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
10
Resources
Images
 
 
HRLED9030BK - Small Image
 
HRLED9030BK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Athens
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat