H7011930BK - 11W BK Oculux 50DEG Track Head

W.A.C. Lighting

  • Special Order Item
  • $0.00 (Each)
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
H7011930BK
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
H-7011-930-BK
Description
11W BK Oculux 50DEG Track Head
Solid Die-Cast Aluminum Ocularc Track Heads Are The Perfect Replacements For Halogen MR16S As They Offer Lower Wattage With Superior Lumen Output, Over 10 Times The Rated Life Span, Less Maintenance and No Projected Heat. For Use With 120V Track. Ocularc Is Available In H, J/J2, and L Track Configurations. Order According to Track Layout Specifications.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
790576471921 / 00790576471921
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
H7011930BK - Small Image
 
H7011930BK - Large Image
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
BLACK GLOSS
Style
Transitional
Descriptions
Long Description
Solid die-cast aluminum Ocularc track heads are the perfect replacements for halogen MR16s as they offer lower wattage with superior lumen output, over 10 times the rated life span, less maintenance and no projected heat. For use with 120V track. Ocularc is available in H, J/J2, and L track configurations. Order according to track layout specifications.
Product Type
Led Track Head
Description
11W BK OCULUX 50DEG TRACK HEAD
Additional Information
Voltage
120.00 LBS
bulb type
Module
Category
Track
Safety Rating
UL/ETL
Manufacturer Information
Brand
W.A.C. Lighting
Manufacturers Part Number
H-7011-930-BK
GTIN
00790576471921
UPC
790576471921
Taxonomies, Classifications, and Categories
Type
Heads
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
1.35