8872GNK - 8X8X72 Wireway

Unity

  • $277.30 (Each)
  • $277.30 (Each)
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
8872GNK
Manufacturer
Unity
Manufacturer's Part Number
8872GNK
Description
8X8X72 Wireway
Unity 8872GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 72 In, Width: 8 In, 8 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termination, H
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
761515104606 / 00761515104606
Weight per unit
39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$277.30 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
10
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Distribution Centers

Location Stock Available
DFW RDC
1 View Store

M-Z

Location Stock Available
Wichita Falls
1 View Store
These alternate items can be purchased instead of 8872GNK.
Jump To:

Similar Items

Similar items are close alternatives to 8872GNK, though they may not be 100% alike.

Straight Section Lay-In Hinged-Cover Type 1 No Kos, 8X8X72, Gray, Steel
  • MFR Part #: F88G72
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($280.17) ·
F88G72 - Hoffman Enclosures, Inc.

Check local availability

Total Availability: In Stock

Book Price

$280.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8872GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-8872HW Austin Electrical Enclosures 00707353025727
AB-8872HWG Austin Electrical Enclosures 00707353025390
8872 HSNK Eaton B-Line 782051479201
8872HSNK Eaton B-Line 00782051479201
6-88HWP E-Box 00806101012276
8872-GHC1-NK Milbank 00784572289475
F88G72 nVent-Thermal Management 00783510517700
8872GNK Unity Manufacturing 00761515104606
HS886NK Wiegmann 00786725611157

* All prices subject to change.

Begin Live Chat