6672GRTNK - 6X6X72" RT No Ko'

Unity

  • $266.27 (Each)
  • $266.27 (Each)

In-Stock: 32 available at other locations ( find a store with stock)
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
6672GRTNK
Manufacturer
Unity
Manufacturer's Part Number
6672GRTNK
Description
6X6X72" RT No Ko'
Unity 6672GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 In, 6 In Depth, Length: 72 In, 16 Ga Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, Nema 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, Ul 50 and Ul 870 - Type 3R: Intended For Outdoor Use Primarily to Provide A Degree Of Protection Against Rain, Sleet and Damage From External Ice Formation, Csa C22.2 No. 26 Certified, Type 3R, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termi
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
761515142189 / 00761515142189
Weight per unit
32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$266.27 (Each)
Stock Availability
Searcy
0 (Find nearest stock)
Little Rock
0
All Stores
32
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
Low-Carbon Steel
Material, Color, and Finish
Color
Gray
Finish
POLYESTER POWDER
Dimensions and Weight
Depth
6
Length
72
Width
6
Descriptions
Description
6X6X72" RT NO KO'
Extra Long Description
UNT 6672GRTNK N3R SCREW COVER GUTTE
Long Description
Unity 6672GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 IN, 6 IN Depth, Length: 72 IN, 16 GA Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, NEMA 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant, For Cable And Wire Junction, Distribution And Termi
Product Type
N3R Screw Cover Gutter No K.O. Powder Coated
Special Features
For protecting wiring indoors from dripping water, or outdoors from rain, sleet and snow; Formed from code gauge, low carbon steel; Drip shield top, seam-free sides; Accumulation-free bottom; Embossed mounting holes provided; Slip-on cover without gasket
Additional Information
Knockouts
NO
Manufacturer Information
Brand
Unity
Manufacturers Part Number
6672GRTNK
GTIN
00761515142189
UPC
761515142189
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
GRT Gutter Slip-On Cover Wiring Trough
Packaging
Weight per each
32
Carton
1
Uses, Certifications, and Standards
Application
For Cable And Wire Junction, Distribution And Termination, Houses Runs Of Control And Power Cable
Enclosure
NEMA 3R, IP32
Standard
UL 50 And UL 870 - Type 3R: Intended For Outdoor Use Primarily To Provide A Degree Of Protection Against Rain, Sleet And Damage From External Ice Formation, CSA C22.2 No. 26 Certified, Type 3R, IEC 60529, RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6672GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 6672GRTNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 6672GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6672RTG Austin Electrical Enclosures 00707353036808
6672 GRT NK Eaton B-Line 00782051142198
6672GRTNK Eaton B-Line 00078205114211
6-66RTP E-Box 00806101025535
C3RWT672 Hammond Manufacturing 00623980847436
6672-GSC3R-NK Milbank 00784572108318
A6672RT nVent-Thermal Management 00783510383107
RC-6672-GSC3R-NK Rittal 00639889825789
6672GRT Unity Manufacturing n/a
6672GRTNK Unity Manufacturing 00761515142189
RSCG060672 Wiegmann 00786725408757

* All prices subject to change.

Begin Live Chat