6648GRTNK - 6X648" RT No Ko

Unity

  • $144.27 (Each)
  • $144.27 (Each)
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
6648GRTNK
Manufacturer
Unity
Manufacturer's Part Number
6648GRTNK
Description
6X648" RT No Ko
Unity 6648GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 6 In, 6 In Depth, Length: 48 In, 16 Ga Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, Nema 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, Ul 50 and Ul 870 - Type 3R: Intended For Outdoor Use Primarily to Provide A Degree Of Protection Against Rain, Sleet and Damage From External Ice Formation, Csa C22.2 No. 26 Certified, Type 3R, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Termi
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
761515142042 / 00761515142042
Weight per unit
21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$144.27 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
327
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 327

Location search:

Distribution Centers

Location Stock Available
Houston RDC
19 View Store
Oklahoma City
5 View Store

A-L

Location Stock Available
Durant
5 View Store
Enid
2 View Store

* All prices subject to change.

Begin Live Chat