121272GRTNK - 12X12X72 RT Wireway

Unity

  • $556.61 (Each)
  • $556.61 (Each)
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
121272GRTNK
Manufacturer
Unity
Manufacturer's Part Number
121272GRTNK
Description
12X12X72 RT Wireway
Unity 121272GRTNK GRT Gutter Slip-On Cover Wiring Trough, Width: 12 In, 12 In Depth, Length: 72 In, 14 Ga Low Carbon Steel, Gray Polyester Powder Thermoset Over Phosphatized Surface, Nema 3R, IP32 Enclosure, Gunsmoke Gray Color, No Knockouts, Ul 50 and Ul 870 - Type 3R: Intended For Outdoor Use Primarily to Provide A Degree Of Protection Against Rain, Sleet and Damage From External Ice Formation, Csa C22.2 No. 26 Certified, Type 3R, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and T
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
761515144961 / 00761515144961
Weight per unit
70 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$556.61 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
34
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat