121248GNK - 12X12X48 Wireway

Unity

  • $341.60 (Each)
  • $341.60 (Each)
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
121248GNK
Manufacturer
Unity
Manufacturer's Part Number
121248GNK
Description
12X12X48 Wireway
Unity 121248GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 48 In, Width: 12 In, 12 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Terminatio
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
761515107201 / 00761515107201
Weight per unit
40 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$341.60 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
42
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 42

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 121248GNK.
Jump To:

Cross Referenced

These items are similar to 121248GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4-1212HWP E-Box 00806101012436
121248-GHC1-NK Milbank 00784572270886
F1212G48 nVent-Thermal Management 00783510518509
121248GNK Unity Manufacturing 00761515107201
HS12124NK Wiegmann 00786725611607

* All prices subject to change.

Begin Live Chat