121236GNK - NM1 SC Wireway

Unity

  • $281.31 (Each)
  • $281.31 (Each)
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
121236GNK
Manufacturer
Unity
Manufacturer's Part Number
121236GNK
Description
NM1 SC Wireway
Unity 121236GNK Lay-In Wireway, Removable Hinged Cover Type, Length: 36 In, Width: 12 In, 12 In Height, Nema 1, IP30 Enclosure, Construction: Formed From Code Gauge, Low Carbon Steel, 14 Ga Low Carbon Steel, Gunsmoke Gray Powder Coated, No Knockouts, C/Us Ul 50 and Ul 870 - Type 1: Intended For Indoor Use Primarily to Provide A Degree Of Protection Against Limited Amounts Of Falling Dirt, Csa C22.2 No. 26 Certified, Type 1, IEC 60529, Rohs Compliant, For Cable and Wire Junction, Distribution and Terminatio
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
761515107102 / 00761515107102
Weight per unit
30 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$281.31 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
10
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Distribution Centers

Location Stock Available
DFW RDC
3 View Store

M-Z

Location Stock Available
Wichita Falls
2 View Store
These alternate items can be purchased instead of 121236GNK.
Jump To:

Similar Items

Similar items are close alternatives to 121236GNK, though they may not be 100% alike.

Eaton B-Line Series Wireway, 12" Height, 36" Length, 12" Width, G NK Wireway, Th...
  • MFR Part #: 121236 G NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($317.41) ·
121236GNK - Cooper B-Line/Cable Tray

Check local availability

Total Availability: In Stock

Book Price

$317.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 121236GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3-1212HWP E-Box 00806101012429
121236-GHC1-NK Milbank 00784572270893
F1212G36 nVent-Thermal Management 00783510518400
121236GNK Unity Manufacturing 00761515107102
HS12123NK Wiegmann 00786725611508

* All prices subject to change.

Begin Live Chat