TSR2W50 - Ceiling Drop, 1-1/4", PVC, WH

Hellermanntyton

  • $3.49 (Each)
  • $3.49 (Each)

  • $34.90 (Per 10)

  • $523.50 (Per 150)
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
TSR2W50
Manufacturer
Hellermanntyton
Manufacturer's Part Number
TSR2W-50
Description
Ceiling Drop, 1-1/4", PVC, WH
Hellermanntyton Surface Raceway Systems Are The Ideal Solution For Routing Communication and Power Cables. No Need to Break Into Existing Walls - Raceway Systems Are Designed to Route Cable Along Wall Surfaces. Made Of A PVC Material, Components Are Durable and Affordable; and The One-Piece Construction and Adhesive Tape Backing Make Positioning and Mounting Easy. Hellermanntyton Offers A Low Voltage TSR System and A Power Rated TSRP System That Are Available In Three Different Diameters to Accommodate Dif
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Ducts, Raceways, Runways, Tray Mark as Incorrect
Suggest a New Category
Classification
Plastibond, Fiberglass Conduit & Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
089306100676 / 4031026723785 / 04031026723785
Weight per unit
0.092 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.49 (Each)
Carton
$34.90 (Per 10)
Standard Packaging
$523.50 (Per 150)
Stock Availability
Local Store
Find nearby stock
All Stores
83
Resources
Images
 
 
TSR2W50 - Small Image
 
TSR2W50 - Large Image
 
TSR2W50 - Video
Other Links
 
 
TSR2W50 - Other
Attachments
 
 
TSR2W50 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 83

Location search:

Distribution Centers

Location Stock Available
Little Rock
43 View Store

A-L

Location Stock Available

* All prices subject to change.

Begin Live Chat