C2A20X024VAC - R4085 80PIN Tube Base Relay Unv

TUR

  • $35.32 (Each)
  • $35.32 (Each)
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
C2A20X024VAC
Manufacturer's Part Number
Description
R4085 80PIN Tube Base Relay Unv
General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 24 V Ac Voltage Rating, 79 G Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
98971299953
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.32 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
17
Resources
Images
 
 
C2A20X024VAC - Small Image
 
C2A20X024VAC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Distribution Centers

Location Stock Available
Nacogdoches
8 View Store

A-L

Location Stock Available
Lufkin
8 View Store

M-Z

Location Stock Available
Palestine
1 View Store

* All prices subject to change.

Begin Live Chat