C2A20X012VDC - R4080 General Purpose Relay

TUR

  • $35.32 (Each)
  • $35.32 (Each)
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
C2A20X012VDC
Manufacturer's Part Number
Description
R4080 General Purpose Relay
General Purpose Relay, Industrial Application, Plug-In Connection Type, 2NC Contact Configuration, Agni + 5  Au Contact Material, 10 A Current Rating, 50/60 HZ Frequency Rating, Made In Usa, Plug In Mount Mounting Type, 8 - Pins, 2 - Poles, 52 MM Overall Height, 35 MM Overall Length, 35 MM Overall Width, C2-A2X Series, Rectangular Shape, CCC Certificate;Ce Certified;Cru Us;Eac;IEC/En 60947;IEC/En 61810;LR Certificate;Rohs Complaint Standards Met, Pin Terminal Type, 12 V DC Voltage Rating, 79 G Weight
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
98971299954
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.32 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
24
Resources
Images
 
 
C2A20X012VDC - Small Image
 
C2A20X012VDC - Large Image
Specifications Sheets
 
 
C2A20X012VDC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of C2A20X012VDC.
Jump To:

Similar Items

Similar items are close alternatives to C2A20X012VDC, though they may not be 100% alike.

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Con...
  • MFR Part #:
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($229.80) ·
RR2PUDC12V - Idec

Check local availability

Total Availability: In Stock

Book Price

$22.98

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat