831TZ - 1/2" Plastic Bushing

Topaz - Southwire LLC

  • $0.07 (Each)
  • $0.07 (Each)

  • $7.18 (Per 100)

Available from manufacturer.
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
831TZ
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
831TZ
Description
1/2" Plastic Bushing
Rigid Conduit Insulating Bushing, Threaded Female Type; Thermoplastic Material; 0.43 Inch; Imc/Rigid Conduit Used On; Ul, Csa Approval; 1.06 Inch Diameter; 105 Deg C Temperature Rating; 1000 Per Case Standard Package; 1/2 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338184503 / 00751338184503
Weight per unit
0.005 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$0.07 (Each)
Carton
$0.07 (Each)
Standard Packaging
$7.18 (Per 100)
Stock Availability
Big Spring
0
Odessa
0
All Stores
0
Resources
Images
 
 
831TZ - Large Image
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
Thermoplastic
Dimensions and Weight
Diameter
1.06 INCH
Height
0.43 Inch
Descriptions
Commodity Description
Rigid Conduit Fittings - Plastic
Description
1/2" PLASTIC BUSHING
Extra Long Description
FEMALE THREADED TYPE; THERMOPLASTIC MATERIAL; 0.43 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 1.06 INCH DIAMETER; 105 DEG C TEMPERATURE RATING; 1000 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; PLASTIC INSULATED THROAT TYPE; APPLICATION INDOOR, OUTDOOR
Long Description
RIGID CONDUIT INSULATING BUSHING, THREADED FEMALE TYPE; THERMOPLASTIC MATERIAL; 0.43 INCH; IMC/RIGID CONDUIT USED ON; UL, CSA APPROVAL; 1.06 INCH DIAMETER; 105 DEG C TEMPERATURE RATING; 1000 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE
Product Type
Rigid Conduit Insulating Bushing
Additional Information
Throat Type
PLASTIC INSULATED
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
831TZ
GTIN
00751338184503
UPC
751338184503
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
THREADED FEMALE
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
1000 PER CASE
Weight per each
0
Carton
1
Package
100
Uses, Certifications, and Standards
Approval
UL, CSA
Temperature Rating
105 DEG C
Used On
IMC/RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 831TZ.
Jump To:

Similar Items

Similar items are close alternatives to 831TZ, though they may not be 100% alike.

Cross Referenced

These items are similar to 831TZ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PM2 Adalet 00781063901779
BBU50 Appleton Electric 00781381155700
440 Arlington 00018997004406
321 Bridgeport Fittings 00781747003218
931 Eaton Crouse-Hinds 00784564109316
PB50 LH Dottie 00781002101000
75205B Halex 00051411752057
CPB-50 Madison Electric 00784297340000
PB-100-D Neer 00687855350247
PB500D O-Z Gedney n/a
IB-50 O-Z Gedney 00783126297003
501 Producto Electric Corp. 00785244150109
1402 Raco 00050169014028
171 Teddico-BWF 00087115090034
BU-501 Thomas & Betts 00785991404500
222-TB Thomas & Betts 00786210002224
BU-501 Thomas & Betts Conduit n/a
831 Topaz 00751338184503

* All prices subject to change.

Begin Live Chat