6836 - 3", 90D, 36R RGD Elb

Southwire Rough Electrical Com

  • $366.84 (Each)
  • $366.84 (Each)

  • $36,684.29 (Per 100)

In-Stock: 1 available locally (Lawrence, KS) (change location)
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
6836
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
6836
Description
3", 90D, 36R RGD Elb
3X90X36 Special Rad Rigid Elb
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
751338311046 / 00751338311046
Weight per unit
49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$366.84 (Each)
Carton
$366.84 (Each)
Stock Availability
Lawrence
1 (Check another store)
Lenexa
3
All Stores
75
Resources
Images
 
 
6836 - Large Image
Attachments
 
 
6836 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Features
Precision manufactured with NPT threads with end caps on either end,Topazs Rigid Special Radius Elbows deliver optimum safety and performance. Fabricated from galvanized steel for low conductivity and high corrosion resistance, all surfaces, both interior and exterior are defect free to ensure a secure connection to Rigid conduit and to preserve longevity. Available in an expansive selection to accommodate pipe sizes from 2 to 6 with 90bends. UL listed, meets Federal specification WW-C-563 and confiden
Description
3",90D,36R RGD ELB
Long Description
RIGID CONDUIT ELBOW, SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; 1 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
extra long description
SPECIAL RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; 1 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
P&C ELBOWS & FITTINGS
Product Type
Rigid Conduit Elbow
Additional Information
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
6836
Brand
Southwire Rough Electrical Com
GTIN
00751338311046
UPC
751338311046
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
SPECIAL RADIUS
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
49
Carton
1
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6836.
Jump To:

Similar Items

Similar items are close alternatives to 6836, though they may not be 100% alike.

3X90X36 LG Radius Galvanized Elbow
  • Our Part #: GALELB3X90X36
  • Lawrence Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB3X90X36
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($365.51) ·
GALELB3X90X36 - Robroy/Ecn Korns

Lawrence Availability: Out Of Stock

Total Availability: In Stock

Book Price

$365.51

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6836 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELR-3009036 Madison Electric 00784297008856
6836 Topaz 00751338311046

* All prices subject to change.

Begin Live Chat