670SRT - 4 In Emt CPLG - R-T - Comp CNCRT Tight

Southwire Rough Electrical Com

  • $105.36 (Per Foot)
  • $105.36 (Per Foot)

  • $632.14 (Per 6 Feet)

  • $10,535.70 (Per 100 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
670SRT
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
670SRT
Description
4 In Emt CPLG - R-T - Comp CNCRT Tight
Conduit Coupling, Compression Type; Zinc Plated Steel Material; 4.937 Inch; Emt Conduit Used On; Ul, Csa Approval; 5.187 Inch Diameter; 6 Per Case Standard Package; 4 Inch Trade Size; Concrete-Tight, Raintight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338836631 / 00751338836631
Weight per unit
3.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$105.36 (Per Foot)
Carton
$105.36 (Per Foot)
Standard Packaging
$632.14 (Per 6 Feet)
Stock Availability
Conway
0 Feet
Little Rock
0 Feet
All Stores
0 Feet
Resources
Images
 
 
670SRT - Large Image
Attachments
 
 
670SRT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
5.187 Inch
Length
4.937 Inch
Descriptions
Additional Information
ROHS Compliant; Application Join Two Lengths of EMT
Commodity Description
Steel Compression Emt Couplings
Description
4 IN EMT CPLG - R-T - COMP CNCRT TIGHT
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 4.937 INCH; EMT CONDUIT USED ON; UL, CSA APPROVAL; 5.187 INCH DIAMETER; 6 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; ROHS COMPLIANT; APPLICATION JOIN TWO LENGTHS OF EMT
Long Description
CONDUIT COUPLING, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 4.937 INCH; EMT CONDUIT USED ON; UL, CSA APPROVAL; 5.187 INCH DIAMETER; 6 PER CASE STANDARD PACKAGE; 4 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; ROHS COMPLIANT
Product Type
Conduit Coupling
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
670SRT
GTIN
00751338836631
UPC
751338836631
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COMPRESSION
Trade Size
Trade Size
4 INCH
Packaging
Standard Package
6 PER CASE
Weight per foot
3.225
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat