663S - 1" STL Coupling

Southwire Rough Electrical Com

  • $1.64 (Each)
  • $1.64 (Each)

  • $16.44 (Per 10)

  • $164.40 (Per 100)

In-Stock: 2,717 available at other locations ( find a store with stock)
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
663S
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
663S
Description
1" STL Coupling
Emt Conduit Compression Coupling, Compression Type; Zinc Plated Steel Material; 2.125 Inch; Emt Conduit Used On; Ul (Canada and Us), Ul 514B, Nema FB1 Approval; 1.813 Inch Diameter; 100 Per Case Standard Package; 1 Inch Trade Size; Concretetight
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338170308 / 00751338170308
Weight per unit
29.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.64 (Each)
Carton
$1.64 (Each)
Standard Packaging
$16.44 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2,717
Resources
Attachments
 
 
663S - Specification Sheet
Images
 
 
663S - Large Image
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
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.813 INCH
Length
2.125 Inch
Descriptions
Additional Information
Applicable Standard Federal Specification W-F-408E
Commodity Description
Steel Compression Emt Couplings
Description
1" STL COUPLING
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 2.125 INCH; EMT FITTING USED ON; UL (CANADA AND US) APPROVAL; 1.813 INCH DIAMETER; 100 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; CONCRETE TIGHT; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Features
The Topaz line of steel, compression type EMT couplings provide a secure, concrete tight joining of thin wall EMT conduit. Compression type design promotes easy installation; steel construction with zinc plating ensures strength and longevity. Available in sizes from 1/2 to 4; UL listed and NEMA FB-1 approved; always in stock and ready for fast delivery. NEMA/ANSI FB-1 compliant.
Long Description
EMT CONDUIT COMPRESSION COUPLING, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 2.125 INCH; EMT CONDUIT USED ON; UL (CANADA AND US), UL 514B, NEMA FB1 APPROVAL; 1.813 INCH DIAMETER; 100 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; CONCRETETIGHT
Product Type
Emt Conduit Compression Coupling
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
663S
GTIN
00751338170308
UPC
751338170308
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COMPRESSION
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
100 PER CASE
Weight per each
29.95
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 514B, NEMA FB1
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,717

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Newnan
447 View Store
These alternate items can be purchased instead of 663S.
Jump To:

Similar Items

Similar items are close alternatives to 663S, though they may not be 100% alike.

Cross Referenced

These items are similar to 663S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TWC-100CS Appleton Electric n/a
262 Bridgeport Fittings 00781747002624
662 Eaton Crouse-Hinds 00784564106629
62410B Halex 00051411624101
MEC-762 Madison Electric 00784297541148
6100S O-Z Gedney 00687855867097
322ST Producto Electric Corp. 00785244132259
2924 Raco 00050169029244
TK-113-A Thomas & Betts Conduit n/a
663S Topaz 00751338170308
CK-100 AFC Cable Systems 00077680146359
OF7613 Orbit Industries 00835243051133
S1018 Sepco n/a
CK100R Steel Components, Inc. n/a
5320 Thomas & Betts 00786210053202
TK-113-A Thomas & Betts 00785991025446
TK-113A Thomas & Betts n/a
EC762US American Fittings 00662364017829

* All prices subject to change.

Begin Live Chat