662SRT - 3/4 RT Comp Coupling

Topaz - Southwire LLC

  • $2.96 (Each)
  • $2.96 (Each)

  • $74.00 (Per 25)

  • $296.00 (Per 100)

In-Stock: 641 available at other locations ( find a store with stock)
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
662SRT
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
Description
3/4 RT Comp Coupling
Conduit Coupling, Compression Type; Zinc Plated Steel Material; 1.75 Inch; Emt Conduit Used On; Ul, Csa Approval; 1.375 Inch Diameter; 250 Per Case Standard Package; 3/4 Inch Trade Size; Concrete-Tight, Raintight; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338830721 / 00751338830721
Weight per unit
0.168 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$2.96 (Each)
Standard Packaging
$74.00 (Per 25)
Stock Availability
Sherman
0 (Find nearest stock)
DFW RDC
0
All Stores
641
Resources
Images
 
 
662SRT - Large Image
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
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1.375 INCH
Length
1.75 INCH
Descriptions
Additional Information
ROHS Compliant; Application Join Two Lengths of EMT
Commodity Description
Steel Compression Emt Couplings
Description
3/4 RT COMP COUPLING
Extra Long Description
COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 1.75 INCH; EMT CONDUIT USED ON; UL, CSA APPROVAL; 1.375 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; ROHS COMPLIANT; APPLICATION JOIN TWO LENGTHS OF EMT
Long Description
CONDUIT COUPLING, COMPRESSION TYPE; ZINC PLATED STEEL MATERIAL; 1.75 INCH; EMT CONDUIT USED ON; UL, CSA APPROVAL; 1.375 INCH DIAMETER; 250 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; CONCRETE-TIGHT, RAINTIGHT; ROHS COMPLIANT
Product Type
Steel Compression Coupling
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
662SRT
GTIN
00751338830721
UPC
751338830721
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
COMPRESSION
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
250 PER CASE
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL, CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 641

Location search:

Greater DFW RDC Area

Location Stock Available

M-Z

Location Stock Available
Stockbridge
25 View Store
These alternate items can be purchased instead of 662SRT.
Jump To:

Similar Items

Similar items are close alternatives to 662SRT, though they may not be 100% alike.

Cross Referenced

These items are similar to 662SRT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6075SR Appleton Electric 00687855200788
831RT Arlington 00018997820310
261RT Bridgeport Fittings n/a
261-SRT Bridgeport Fittings 00781747202611
661RT Eaton Crouse-Hinds 00784564004475
62607B Halex 00051411626075
L-24RT Madison Electric 00784297010330
MECR-761 Madison Electric 00784297007026
6075SR O-Z Gedney n/a
2923RT Raco 00050169292396
TK-112A-RT Thomas & Betts 00785991034509
TK-112A-RT Thomas & Betts Conduit n/a
662SRT Topaz 00751338830721

* All prices subject to change.

Begin Live Chat