646S - 2 In SS Coup

Southwire Rough Electrical Com

  • $4.00 (Each)
  • $4.00 (Each)

  • $80.00 (Per 20)

  • $400.00 (Per 100)

In-Stock: 194 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
646S
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
646S
Description
2 In SS Coup
Emt Conduit Set Screw Coupling, Set Screw Type; Zinc Plated Steel Material; 4 Inch; Emt Conduit Used On; Ul 514B, Ul (Canada and Us), Csa Approval; 2.38 Inch Diameter; 20 Per Case Standard Package; 2 Inch Trade Size; Concrete Tight; Number Of Screws 4
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Set Screw Emt Couplings Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338232501 / 00751338232501
Weight per unit
0.5025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.00 (Each)
Standard Packaging
$80.00 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
194
Resources
Images
 
 
646S - Large Image
Attachments
 
 
646S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
2.38 INCH
Length
4 INCH
Descriptions
Additional Information
Number of Screws 4; Applicable Standard Federal Specification W-F-408E, NEMA FB1
Commodity Description
Steel Set Screw Emt Couplings
Description
2 IN SS COUP
Extra Long Description
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 4 INCH; RIGID/EMT CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 2.38 INCH DIAMETER; 20 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; CONCRETE TIGHT; NUMBER OF SCREWS 4; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E/406D
Features
The Topaz line of EMT couplings feature set screw type assembly and provide secure, concrete tight protection when taped to connect ends of thin wall EMT conduit together. Featuring built to last steel construction with zinc plating; available sizes from 1/2 to 4; 2 1/2 to 4, suitable for use with both EMT and rigid conduit. Easy to secure diverse screw head ensures solid connection with a slotted head screwdriver. Most sizes UL listed and NEMA FB-1 compliant.
Long Description
EMT CONDUIT SET SCREW COUPLING, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 4 INCH; EMT CONDUIT USED ON; UL 514B, UL (CANADA AND US), CSA APPROVAL; 2.38 INCH DIAMETER; 20 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; CONCRETE TIGHT; NUMBER OF SCREWS 4
Product Type
Emt Conduit Set Screw Coupling
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
646S
GTIN
00751338232501
UPC
751338232501
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
SET SCREW
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
20 PER CASE
Weight per each
0.5025
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 514B, UL (Canada and US), CSA
Used On
EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 194

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Doraville
12 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat