645110 - 1/2X10 RGD Nip

Southwire Rough Electrical Com

  • $8.44 (Each)
  • $8.44 (Each)

  • $210.95 (Per 25)

  • $843.81 (Per 100)

In-Stock: 40 available at other locations ( find a store with stock)
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
645110
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
645110
Description
1/2X10 RGD Nip
Rigid Conduit Nipple, Straight Type; Steel Material; Galvanized Finish; 10 Inch; Ul (Canada and Us), Ul 6 Approval; Ansi C80.1, Federal Specification WW-C-563 Applicable Standard; 1 Per Case Standard Package; 1/2 Inch Trade Size; Threaded End Type
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
751338312302 / 00751338312302
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.44 (Each)
Carton
$8.44 (Each)
Standard Packaging
$210.95 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
40
Resources
Images
 
 
645110 - Large Image
Attachments
 
 
645110 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
10 INCH
Descriptions
Additional Information
Constructional Feature High Corrosion Resistant; Used On Rigid Conduit/IMC
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Description
1/2X10 RGD NIP
Extra Long Description
STEEL MATERIAL; GALVANIZED FINISH; 10 INCH; UL (CANADA AND US) APPROVAL; FEDERAL SPECIFICATION WW-C-563, ANSI C80.1 APPLICABLE STANDARD; 25 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; MALE THREADED END TYPE; USED ON IMC/RIGID CONDUIT
Long Description
RIGID CONDUIT NIPPLE, STRAIGHT TYPE; STEEL MATERIAL; GALVANIZED FINISH; 10 INCH; UL (CANADA AND US), UL 6 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 1 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE
Product Type
Rigid Conduit Nipple
Additional Information
Applicable Standard
ANSI C80.1, Federal Specification WW-C-563
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
645110
GTIN
00751338312302
UPC
751338312302
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Type
STRAIGHT
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
1 PER CASE
Weight per each
0.68
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 40

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
32 View Store

A-L

Location Stock Available
Fort Smith
8 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 645110.
Jump To:

Similar Items

Similar items are close alternatives to 645110, though they may not be 100% alike.

Cross Referenced

These items are similar to 645110 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
N-501000 Madison Electric 00784297620508
645110 Topaz 00751338312302

* All prices subject to change.

Begin Live Chat