637S - Set Screw Type; Zinc Plated Steel Material; 3.313

Southwire Rough Electrical Com

  • $10.82 (Each)
  • $10.82 (Each)

  • $129.84 (Per 12)

  • $1,081.99 (Per 100)

In-Stock: 50 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
637S
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
637S
Description
Set Screw Type; Zinc Plated Steel Material; 3.313
Emt Conduit Straight Set Screw Connector, Set Screw Type; Zinc Plated Steel Material; 3.313 Inch; Rigid/Emt Conduit Used On; 0.75 Inch Thread Length; Ul 514B, Csa Approval; 3.563 Inch Diameter; 12 Per Case Standard Package; 2-1/2 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
751338230606 / 00751338230606
Weight per unit
13.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.82 (Each)
Carton
$10.82 (Each)
Standard Packaging
$129.84 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
50
Resources
Images
 
 
637S - Large Image
Attachments
 
 
637S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
3.563 INCH
Length
3.313 INCH
Descriptions
Additional Information
ROHS Compliant; Applicable Standard Federal Specification W-F-408E, NEMA FB1; Number of Screws 2; Used for Connect Rigid/EMT Conduit to Box/Enclosure; With Steel Locknut
Commodity Description
Steel Uninsulated Straight Set Screw Emt Connectors
Description
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 3.313
Extra Long Description
SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 3.813 INCH; EMT/RIGID CONDUIT USED ON; 0.938 INCH THREAD LENGTH; UL APPROVAL; 4.188 INCH DIAMETER; 12 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; CONCRETE TIGHT; INCLUDES STEEL LOCKNUT; APPLICABLE STANDARD UL 514B, FEDERAL SPECIFICATION W-F-406E, W-F-406D
Features
For use with EMT, Rigid & IMC. Topaz Steel Rigid Connectors with threadless, set screw type assembly provide secure concrete tight protection when taped. Available 2 1/2 to 4 sizes. Applications in dry locations include bonding conduits to electrical boxes or enclosures. Manufactured from strong and resilient steel; UL listed.
Long Description
EMT CONDUIT STRAIGHT SET SCREW CONNECTOR, SET SCREW TYPE; ZINC PLATED STEEL MATERIAL; 3.313 INCH; RIGID/EMT CONDUIT USED ON; 0.75 INCH THREAD LENGTH; UL 514B, CSA APPROVAL; 3.563 INCH DIAMETER; 12 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE
Product Type
Emt Conduit Straight Set Screw Connector
Additional Information
Thread Length
0.75 INCH
Throat Type
Non-Insulated
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
637S
GTIN
00751338230606
UPC
751338230606
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
SET SCREW
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
12 PER CASE
Weight per each
13.9
Carton
1
Package
12
Uses, Certifications, and Standards
Approval
UL 514B, CSA
Used On
RIGID/EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
50 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat