60A - 5" RGD CPLG

Southwire Rough Electrical Com

  • $128.46 (Each)
  • $128.46 (Each)

  • $256.92 (Per 2)

  • $12,846.17 (Per 100)

Available from manufacturer.
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
60A
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
60A
Description
5" RGD CPLG
Rigid Conduit Coupling, Steel Material; Galvanized Finish; 3.75 Inch; Ul Approval; Ansi C80.1 Applicable Standard; 2 Per Case Standard Package; 5 Inch Trade Size; Threaded End Type; Rohs Compliant; Thread Per Inch 8
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338102309 / 00751338102309
Weight per unit
4.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$128.46 (Each)
Carton
$128.46 (Each)
Standard Packaging
$256.92 (Per 2)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
60A - Specification Sheet
Images
 
 
60A - Large Image
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
3.75 INCH
Descriptions
Additional Information
ROHS Compliant; Thread per Inch 8
Commodity Description
Rigid Conduit Fittings - Steel
Description
5" RGD CPLG
Extra Long Description
STEEL MATERIAL; ZINC PLATED FINISH; 3.75 INCH; UL (CANADA AND US), UL 6A/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 2 PER CASE STANDARD PACKAGE; 5 INCH TRADE SIZE; FEMALE THREADED END TYPE; THREADS PER INCH 8; APPLICATION INDOOR/OUTDOOR, THREADED RIGID OR IMC CONDUIT
Long Description
RIGID CONDUIT COUPLING, STEEL MATERIAL; GALVANIZED FINISH; 3.75 INCH; UL APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 2 PER CASE STANDARD PACKAGE; 5 INCH TRADE SIZE; THREADED END TYPE; ROHS COMPLIANT; THREAD PER INCH 8
Product Type
Rigid Conduit Coupling
Additional Information
Applicable Standard
ANSI C80.1
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338102309
UPC
751338102309
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Trade Size
Trade Size
5 INCH
Packaging
Standard Package
2 PER CASE
Weight per each
4.32
Carton
1
Package
2
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 60A.
Jump To:

Similar Items

Similar items are close alternatives to 60A, though they may not be 100% alike.

Cross Referenced

These items are similar to 60A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RC-500 Appleton Electric 687855255009
170C Eaton Crouse-Hinds 00784564101761
RC500 Eaton Crouse-Hinds 00662277006828
RC-500 Madison Electric 00784297002144
29-500 O-Z Gedney 00783126727463
60A Topaz 00751338102309

* All prices subject to change.

Begin Live Chat