529TZ - 3-1/2" Emt/RGD 2HOLE Strap

Topaz - Southwire LLC

  • $1.35 (Each)
  • $1.35 (Each)

  • $33.69 (Per 25)

  • $134.75 (Per 100)

Available from manufacturer.
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
529TZ
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
529TZ
Description
3-1/2" Emt/RGD 2HOLE Strap
Emt Conduit Two Hole Strap, 2-Hole, Snap-On Type; Zinc Plated Steel Material; 7.51 Inch; 1 Inch; Rigid/Emt Conduit Used On; Ul Approval; 25 Per Case Standard Package; 3-1/2 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Two Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338150300 / 00751338150300
Weight per unit
0.258 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$1.35 (Each)
Carton
$1.35 (Each)
Standard Packaging
$33.69 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
529TZ - Large Image
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
ZINC PLATED STEEL
Dimensions and Weight
Length
7.51 INCH
Width
1 INCH
Descriptions
Commodity Description
Steel Two Hole Emt Straps
Description
3-1/2" EMT/RGD 2HOLE STRAP
Extra Long Description
2-HOLE, SNAP-ON TYPE; ZINC PLATED STEEL MATERIAL; 7.12 INCH; 2 INCH; EMT/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 2239 APPROVAL; 25 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE; APPLICATION INDOOR OR OUTDOOR USE AND TO SUPPORT EMT CONDUIT TO WOOD, MASONRY OR WHERE GREATER LOAD BEARING IS REQUIRED; APPLICABLE STANDARD W-F-406E, W-F-406D,NEMA/ANSI FB-1
Long Description
EMT CONDUIT TWO HOLE STRAP, 2-HOLE, SNAP-ON TYPE; ZINC PLATED STEEL MATERIAL; 7.51 INCH; 1 INCH; RIGID/EMT CONDUIT USED ON; UL APPROVAL; 25 PER CASE STANDARD PACKAGE; 3-1/2 INCH TRADE SIZE
Product Type
Emt Conduit Two Hole Strap
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
529TZ
GTIN
00751338150300
UPC
751338150300
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
2-Hole, Snap-On
Trade Size
Trade Size
3-1/2 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL
Used On
RIGID/EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 529TZ.
Jump To:

Similar Items

Similar items are close alternatives to 529TZ, though they may not be 100% alike.

Cross Referenced

These items are similar to 529TZ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CSER3502 American Fittings 00662364540600
358 Arlington 00018997003584
1909 Bridgeport Fittings 00781747019097
496-11 Eaton Crouse-Hinds 00784564149114
HW409 LH Dottie 00781002279457
THS-350 Garvin Industries 00785592750303
61235B Halex 00051411612351
132 Madison Electric 00784297121326
HD295 Minerallac 00784610702959
TH-1809 Neer 00687855318094
TH1809 Neer n/a
SU2-350 Orbit Industries 00835243031951
THR-350S O-Z Gedney 00783126530087
TH-170S Producto Electric Corp. 00785244217000
2241 Raco 00050169022412
8349 Regal n/a
HS-909 Thomas & Betts 00785991420166
L620-9 Thomas & Betts n/a
529 Topaz 00751338150300

* All prices subject to change.

Begin Live Chat