528TZ - 3" Emt/Rigid 2-Hole Strap

Topaz - Southwire LLC

  • $3.87 (Each)
  • $3.87 (Each)

  • $96.67 (Per 25)

  • $386.67 (Per 100)

In-Stock: 283 available at other locations ( find a store with stock)
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
528TZ
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
528TZ
Description
3" Emt/Rigid 2-Hole Strap
Emt Conduit Two Hole Strap, 2-Hole, Snap-On Type; Zinc Plated Steel Material; 6.71 Inch; 1 Inch; Rigid/Emt Conduit Used On; Ul Approval; 25 Per Case Standard Package; 3 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Two Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338150201 / 00751338150201
Weight per unit
0.194 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$3.87 (Each)
Carton
$3.87 (Each)
Standard Packaging
$96.67 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
283
Resources
Images
 
 
528TZ - Large Image
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
ZINC PLATED STEEL
Dimensions and Weight
Length
6.71 INCH
Width
1 INCH
Descriptions
Commodity Description
Steel Two Hole Emt Straps
Description
3" EMT/RIGID 2-HOLE STRAP
Extra Long Description
2-HOLE, SNAP-ON TYPE; ZINC PLATED STEEL MATERIAL; 6.5 INCH; 1.75 INCH; EMT/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 2239 APPROVAL; 25 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; APPLICATION INDOOR OR OUTDOOR USE AND TO SUPPORT EMT CONDUIT TO WOOD, MASONRY OR WHERE GREATER LOAD BEARING IS REQUIRED; APPLICABLE STANDARD W-F-406E, W-F-406D,NEMA/ANSI FB-1
Long Description
EMT CONDUIT TWO HOLE STRAP, 2-HOLE, SNAP-ON TYPE; ZINC PLATED STEEL MATERIAL; 6.71 INCH; 1 INCH; RIGID/EMT CONDUIT USED ON; UL APPROVAL; 25 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE
Product Type
Emt Conduit Two Hole Strap
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
528TZ
GTIN
00751338150201
UPC
751338150201
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
2-Hole, Snap-On
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL
Used On
RIGID/EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 283

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
160 View Store
Nashville RDC
123 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 528TZ.
Jump To:

Similar Items

Similar items are close alternatives to 528TZ, though they may not be 100% alike.

Cross Referenced

These items are similar to 528TZ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CSER3002 AFC Cable Systems n/a
CSER3002 American Fittings 00662364540587
CF-300H Appleton Electric 00781381396141
TH-1808 APPOZGCOMM 00687855318087
357 Arlington 00018997003577
1908 Bridgeport Fittings 00781747019080
496-10 Eaton Crouse-Hinds 00784564149701
HW408 LH Dottie 00781002279402
61230 Halex 00051411612306
131 Madison Electric 00784297121319
294 Minerallac 00784610662949
HD294 Minerallac 00784610702942
TH1808 Neer n/a
SU2-300 Orbit Industries 00835243031944
THR-300S O-Z Gedney 00783126530070
TH-169S Producto Electric Corp. 00785244216904
2240 Raco 00050169022405
8348 Regal n/a
2139S Sepco n/a
2159S Sepco n/a
HS-908 Thomas & Betts 00785991420142
L620-8 Thomas & Betts n/a
528 Topaz 00751338150201

* All prices subject to change.

Begin Live Chat