528TZ - 3" Emt/Rigid 2-Hole Strap

Topaz - Southwire LLC

  • $1.09 (Each)
  • $1.09 (Each)

  • $27.30 (Per 25)

  • $109.19 (Per 100)

In-Stock: 160 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
528TZ
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
528TZ
Description
3" Emt/Rigid 2-Hole Strap
Emt Conduit Two Hole Strap, 2-Hole, Snap-On Type; Zinc Plated Steel Material; 6.71 Inch; 1 Inch; Rigid/Emt Conduit Used On; Ul Approval; 25 Per Case Standard Package; 3 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Two Hole Emt Straps Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338150201 / 00751338150201
Weight per unit
0.194 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$1.09 (Each)
Carton
$1.09 (Each)
Standard Packaging
$27.30 (Per 25)
Stock Availability
Sherman
0 (Find nearest stock)
DFW RDC
0
All Stores
160
Resources
Images
 
 
528TZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Length
6.71 INCH
Width
1 INCH
Descriptions
Commodity Description
Steel Two Hole Emt Straps
Description
3" EMT/RIGID 2-HOLE STRAP
Extra Long Description
2-HOLE, SNAP-ON TYPE; ZINC PLATED STEEL MATERIAL; 6.5 INCH; 1.75 INCH; EMT/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 2239 APPROVAL; 25 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; APPLICATION INDOOR OR OUTDOOR USE AND TO SUPPORT EMT CONDUIT TO WOOD, MASONRY OR WHERE GREATER LOAD BEARING IS REQUIRED; APPLICABLE STANDARD W-F-406E, W-F-406D,NEMA/ANSI FB-1
Long Description
EMT CONDUIT TWO HOLE STRAP, 2-HOLE, SNAP-ON TYPE; ZINC PLATED STEEL MATERIAL; 6.71 INCH; 1 INCH; RIGID/EMT CONDUIT USED ON; UL APPROVAL; 25 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE
Product Type
Emt Conduit Two Hole Strap
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
528TZ
GTIN
00751338150201
UPC
751338150201
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
2-Hole, Snap-On
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
25 PER CASE
Weight per each
0
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL
Used On
RIGID/EMT CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 160

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Atlanta
160 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat