131TZ - 1/2 Emt Comp-Flex Coupling

Topaz - Southwire LLC

  • $5.64 (Each)
  • $5.64 (Each)

  • $282.00 (Per 50)

  • $564.00 (Per 100)

Available from manufacturer.
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
131TZ
Manufacturer
Topaz - Southwire LLC
Manufacturer's Part Number
Description
1/2 Emt Comp-Flex Coupling
Emt to Flexible Conduit Combination Coupling, Die-Cast Zinc Material; 1 Inch Dia X 1.66 Inch L Size; Emt/Flexible Metal Conduit Used On; Compression Emt to Screw-In Flexible Metal Conduit Installation; Ul, Csa Approval; 500 Per Case Standard Package
Slang Terms

Suggest a New Term
Categories
Emt to Flex MC Combination Fit - Die Cast Compression Emt To Fl Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
751338108400 / 00751338108400
Weight per unit
0.067 LB
Price & Packaging
Minimum Order Quantity
1
Unit
$5.64 (Each)
Standard Packaging
$282.00 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
131TZ - Large Image
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
Die-Cast Zinc
Dimensions and Weight
Size
1 Inch Dia x 1.66 Inch L
Descriptions
Additional Information
ROHS Compliant; Application Indoor
Commodity Description
Die Cast Compression Emt To Flexible Metallic Conduit Combination Fittings
Description
1/2 EMT COMP-FLEX COUPLING
Extra Long Description
DIE-CAST ZINC MATERIAL; 1 INCH DIAMETER X 1.66 INCH LENGTH SIZE; EMT/FLEXIBLE METAL CONDUIT USED ON; EMT SCREW IN COMPRESSION TO FLEX CONDUIT INSTALLATION; UL (CANADA AND US) APPROVAL; 500 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; APPLICATION INDOOR
Long Description
EMT TO FLEXIBLE CONDUIT COMBINATION COUPLING, DIE-CAST ZINC MATERIAL; 1 INCH DIA X 1.66 INCH L SIZE; EMT/FLEXIBLE METAL CONDUIT USED ON; COMPRESSION EMT TO SCREW-IN FLEXIBLE METAL CONDUIT INSTALLATION; UL, CSA APPROVAL; 500 PER CASE STANDARD PACKAGE
Product Type
Emt to Flexible Conduit Combination Coupling
Manufacturer Information
Brand
SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
Manufacturers Part Number
131TZ
GTIN
00751338108400
UPC
751338108400
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
500 PER CASE
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL, CSA
Installation
Compression EMT to Screw-In Flexible Metal Conduit
Used On
EMT/Flexible Metal Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 131TZ.
Jump To:

Similar Items

Similar items are close alternatives to 131TZ, though they may not be 100% alike.

Cross Referenced

These items are similar to 131TZ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EGC-50 APPOZGCOMM 00687855233854
NS-901 APPOZGCOMM 00687855341917
GF861 Arlington 00018997768612
GF860 Arlington 00018997768605
581-DC Bridgeport Fittings 00781747095817
FECC50DC Eaton Crouse-Hinds 00662277028127
04905B Halex 00051411049058
L-49-1 Madison Electric 00784297320804
EGC-50 Neer 00687855233854
EGC50 Neer n/a
OF1611 Orbit Industries 00835243049536
1482 Raco 00050169014820
1611 Regal n/a
TX-201 Thomas & Betts 00785991908602
L49-1 Thomas & Betts n/a
TX201 Thomas & Betts 00785991908602
131 Topaz 00751338108400

* All prices subject to change.

Begin Live Chat