ZSS124 - Tem/Swivel Mount Electronic Photocontrol 105-305V

Nsi

  • $39.99 (Each)
  • $39.99 (Each)

  • $239.94 (Per 6)

In-Stock: 86 available at other locations ( find a store with stock)
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
ZSS124
Manufacturer
Nsi
Manufacturer's Part Number
ZSS124
Description
Tem/Swivel Mount Electronic Photocontrol 105-305V
The Tork ZSS124 Stem and Swivel Mount Instant Response Led Photocontrol Light Sensor Provides A Simple Way to Control Residential or Commercial Exterior Lights and Appliances Based On The Ambient Light Level. Features Include The Coated Circuit Board and Weather-Resistant Casing, Long-Life Zero-Cross Technology and The Time Delay That Prevents Stray Lights or Shadows From Triggering The Control. Designed For Applications Including Landscape Lighting, Perimeter and Security Lighting, Pole Lanterns or Signag
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
786261789143 / 7862617891432 / 00786261789143
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.99 (Each)
Standard Packaging
$239.94 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
86
Resources
Images
 
 
ZSS124 - Small Image
 
ZSS124 - Large Image
 
ZSS124 - Large Image
 
ZSS124 - Large Image
 
ZSS124 - Large Image
Attachments
 
 
ZSS124 - Specification Sheet
Tech Bulletins
 
 
ZSS124 - Tech Bulletin
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
TEM/SWIVEL MOUNT ELECTRONIC PHOTOCONTROL 105-305V
Extra Long Description
TORK ZSS124 Zero Cross Stem & Swive
Features
The TORK ZSS124 provides professional-grade performance for a range of residential and commercial applications. This stem-mounted swiveling photocontrol light sensor with a plastic frame automatically detects nightfall, allowing you to run exterior lights from dusk to dawn. Use TORK photocontrols for your garage lights, landscape lighting, flood lamps or patio lights, or in commercial applications like lightposts or decorative lighting. The ZSS124 saves you energy and money while adding security to your pr
Long Description
The TORK ZSS124 stem and swivel mount instant response LED photocontrol light sensor provides a simple way to control residential or commercial exterior lights and appliances based on the ambient light level. Features include the coated circuit board and weather-resistant casing, long-life zero-cross technology and the time delay that prevents stray lights or shadows from triggering the control. Designed for applications including landscape lighting, perimeter and security lighting, pole lanterns or signag
Product Type
Zero Cross Stem & Swivel Type, On 1.3-1.7, Off/On Ratio 1.5:
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ZSS124
GTIN
00786261789143
UPC
786261789143
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Packaging
Weight per each
0.25
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 86

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Galveston
5 View Store
Huntsville
6 View Store

M-Z

Location Stock Available
Marietta
5 View Store
Stillwater
2 View Store
These alternate items can be purchased instead of ZSS124.
Jump To:

Similar Items

Similar items are close alternatives to ZSS124, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat