TA592 - Transformer 20-20-30VA 120V to 8-16-24V

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TA592
Manufacturer
Nsi
Manufacturer's Part Number
TA592
Description
Transformer 20-20-30VA 120V to 8-16-24V
Tork 120VAC Tri-Volt Transformer Applications: Engineered to Ensure Long Use For Bells, Buzzers and Chimes. Features: Type: Tri-Volt Volts-Amps (Va): 10-10-20 Primary Voltage Ac: 120 Secondary Voltage Ac: 8-16-24 HZ: 50/60 Brand Equivalent: Carlon DH910 Morris 78204
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Transformer & Accessories Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
39121002 - Power supply transformers
UPC/GTIN
786261961068 / 00786261961068
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TA592 - Small Image
 
TA592 - Large Image
Attachments
 
 
TA592 - Specification Sheet
Brochures
 
 
TA592 - Brochure
Other Links
 
 
TA592 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
Single Phase
Dimensions and Weight
Size
L=2.500 - H=2.187 - W=2.312 IN
Descriptions
Long Description
Tork 120VAC Tri-Volt Transformer APPLICATIONS: Engineered to ensure long use for bells, buzzers and chimes. FEATURES: TYPE: Tri-Volt VOLTS-AMPS (VA): 10-10-20 PRIMARY VOLTAGE AC: 120 SECONDARY VOLTAGE AC: 8-16-24 Hz: 50/60 BRAND EQUIVALENT: Carlon DH910 Morris 78204
Special Features
Tri-Volt - Engineered To Ensure Long Use On Bells-Buzzers-Chimes
extra long description
NSI TA592 Transformer 10-10-20VA 12
Product Type
Transformer 10-10-20VA 120V to 8-16-24V
Description
TRANSFORMER 20-20-30VA 120V TO 8-16-24V
Additional Information
Primary Voltage
120 VAC
Secondary Voltage
8-16-24
Manufacturer Information
Brand
98010027731
sub brand
Signaling Devices
Manufacturers Part Number
TA592
GTIN
00786261961068
UPC
786261961068
Taxonomies, Classifications, and Categories
Type
Transformers
Category Description
SIGNALING EQUIPMENT
Availability
Status
Inactive
Packaging
Weight per each
1
Carton
12
Uses, Certifications, and Standards
Frequency Rating
50-60 Hz
Application
Bells-Buzzers-Chimes
Mounting
Screw Mount
standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat