SS703ZA - Ast WL TM SWTCH SNGL/3WAY La __

Nsi

  • $86.56 (Each)
  • $86.56 (Each)

In-Stock: 17 available at other locations ( find a store with stock)
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
SS703ZA
Manufacturer
Nsi
Manufacturer's Part Number
SS703ZA
Description
Ast WL TM SWTCH SNGL/3WAY La __
Timer SWTCH, 168 H Time Setting Mode, SPST Contact Form, 168 H Time Setting, 120 V Ac, 7 On/Off Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 X 5 In Size, 0.39 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261140432 / 7862611404324 / 00786261140432
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$86.56 (Each)
Stock Availability
Abilene
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
SS703ZA - Small Image
 
SS703ZA - Large Image
 
SS703ZA - Large Image
 
SS703ZA - Large Image
 
SS703ZA - Large Image
 
SS703ZA - Large Image
Tech Bulletins
 
 
SS703ZA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single Phase
Poles
1
Voltage Rating
120 V ac
Dimensions and Weight
Size
3 x 5 in
Descriptions
Description
AST WL TM SWTCH SNGL/3WAY LA __
Extra Long Description
TORK SS703ZA Astro Wall Switch Time
Features
Astro Wall Switch Timer No Neutral 3-Way 15A 120/277V Rated for LED Light Almond.
Long Description
Timer Swtch, 168 h Time Setting Mode, SPST Contact Form, 168 h Time Setting, 120 V ac, 7 ON/OFF Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 x 5 in Size, 0.39 lb
Product Type
Timer Swtch
Short Description
Astro Wall Sw Timer 120/277V LED Lt Almd
Special Features
7 On and Off Pairs of Set Points Each Day-Asronomic-Random Mode-Daylight Saving
Additional Information
Action
SPST
Connection Type
Single Gang Wall Plate
Contact Configuration
SPST
Contact Form
SPST
Contact Rating
120 VAC
Made In USA
yes
Maximum ON/OFF Cycles
7
Maximum Operating Temperature
+104 °F
Maximum Time Setting
168 h
Minimum Operating Temperature
+32 °F
Standards Met
cULus Listed
Time Setting Mode
168 h
Timing Range
7 DAY
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SS703ZA
GTIN
00786261140432
UPC
786261140432
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Astronomic In Wall Timer
Packaging
Weight
0.39 lb
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
Application
Residential Interior Lighting-Small Fans and Motors-Appliances
Enclosure
Single Gang Wall Plate
Environmental Conditions
32 to +104
Frequency Rating
60 Hz
Mounting
Single Gang Wall Plate
Operating Temperature
32 to +104
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SS703ZA.
Jump To:

Similar Items

Similar items are close alternatives to SS703ZA, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat