SS703Z - Ast WL TM SWTCH SNGL/3WAY WHT

Nsi

  • $85.73 (Each)
  • $85.73 (Each)

In-Stock: 1 available locally (South Austin, TX) ( change location)
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
SS703Z
Manufacturer
Nsi
Manufacturer's Part Number
SS703Z
Description
Ast WL TM SWTCH SNGL/3WAY WHT
Timer SWTCH, 168 H Time Setting Mode, SPST Contact Form, 168 H Time Setting, 120 V Ac, 7 On/Off Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 X 5 In Size, 0.39 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261140425 / 7862611404256 / 00786261140425
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.73 (Each)
Stock Availability
South Austin
1 (Check another store)
Austin RDC
61
All Stores
369
Resources
Images
 
 
SS703Z - Small Image
 
SS703Z - Large Image
 
SS703Z - Large Image
 
SS703Z - Large Image
 
SS703Z - Large Image
 
SS703Z - Large Image
Tech Bulletins
 
 
SS703Z - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single Phase
Poles
1
Voltage Rating
120 V ac
Dimensions and Weight
Size
3 x 5 in
Descriptions
Description
AST WL TM SWTCH SNGL/3WAY WHT
Extra Long Description
TORK SS703Z Astro Wall Switch Timer
Features
Astro Wall Switch Timer No Neutral 3-Way 15A 120/277V Rated for LED White.
Long Description
Timer Swtch, 168 h Time Setting Mode, SPST Contact Form, 168 h Time Setting, 120 V ac, 7 ON/OFF Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 x 5 in Size, 0.39 lb
Product Type
Timer Swtch
Short Description
Astro Wall Sw Timer 120/277V LED White
Special Features
7 On and Off Pairs of Set Points Each Day-Asronomic-Random Mode-Daylight Saving
Additional Information
Action
SPST
Connection Type
Single Gang Wall Plate
Contact Configuration
SPST
Contact Form
SPST
Contact Rating
120 VAC
Made In USA
yes
Maximum ON/OFF Cycles
7
Maximum Operating Temperature
+104 °F
Maximum Time Setting
168 h
Minimum Operating Temperature
+32 °F
Standards Met
cULus Listed
Time Setting Mode
168 h
Timing Range
7 DAY
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SS703Z
GTIN
00786261140425
UPC
786261140425
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Astronomic In Wall Timer
Packaging
Weight
0.39 lb
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
Application
Residential Interior Lighting-Small Fans and Motors-Appliances
Enclosure
Single Gang Wall Plate
Environmental Conditions
32 to +104 F
Frequency Rating
60 Hz
Mounting
Single Gang Wall Plate
Operating Temperature
32 to +104 F
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 369

Location search:
These alternate items can be purchased instead of SS703Z.
Jump To:

Similar Items

Similar items are close alternatives to SS703Z, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat