EWZ201C - 120/277 Volt Time Clock

Nsi

  • $374.71 (Each)
  • $374.71 (Each)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)
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
EWZ201C
Manufacturer
Nsi
Manufacturer's Part Number
EWZ201C
Description
120/277 Volt Time Clock
Time Clock, 7 Day Time Setting Mode, SPDT;DPST Contact Form, 168 H Time Setting, 120 to 277 V Ac, 20 On/Off Cycles, 1 Pole, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 1.57 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261824516 / 7862618245166 / 00786261824516
Weight per unit
1.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$374.71 (Each)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
173
Resources
Images
 
 
EWZ201C - Small Image
 
EWZ201C - Large Image
 
EWZ201C - Large Image
 
EWZ201C - Large Image
 
EWZ201C - Large Image
 
EWZ201C - Large Image
Tech Bulletins
 
 
EWZ201C - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single Phase
Poles
1
Voltage Rating
120 to 277 V ac
Dimensions and Weight
Size
5.062 x 3.062 x 8.312 in
Descriptions
Description
120/277 VOLT TIME CLOCK
Extra Long Description
TORK EWZ201C Astronomic 7-Day Digit
Features
Astronomic 7-Day Digital Time Switch Two Channel 30A 120-277V SPST & Single Channel DPST Indoor/Outdoor Plastic Enclosure.
Long Description
Time Clock, 7 day Time Setting Mode, SPDT;DPST Contact Form, 168 h Time Setting, 120 to 277 V ac, 20 ON/OFF Cycles, 1 Pole, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 1.57 lb
Product Type
Time Clock
Short Description
Astro Digital 2CH 30A 120-277V SPST DPST
Special Features
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation
Additional Information
Action
SPST
Base
Screw
Connection Type
Screw
Contact Form
SPDT;DPST
Contact Rating
120-277 VAC
Made In USA
yes
Maximum ON/OFF Cycles
20
Maximum Operating Temperature
+149 °F
Maximum Time Setting
168 h
Minimum Operating Temperature
-40 °F
Standards Met
cULus Listed
Time Setting Mode
7 day
Timing Range
7 DAY
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
EWZ201C
GTIN
00786261824516
UPC
786261824516
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
7 Day Astronomic Time Switch - 1 Or 2 Channel
Packaging
Weight
1.57 lb
Weight per each
1.57
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Signs-Lighting Security-HVAC Control
Enclosure
NEMA 3R Plastic Indoor-Outdoor With Locking Hasp
Environmental Conditions
-40 to + 149
Frequency Rating
50-60 Hz
Mounting
Screw Mount
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 173

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
2 View Store
These alternate items can be purchased instead of EWZ201C.
Jump To:

Similar Items

Similar items are close alternatives to EWZ201C, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat