EJWT - 120/240V Percentage Timer N4X Adjustable

Nsi

  • $282.52 (Each)
  • $282.52 (Each)
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
EJWT
Manufacturer
Nsi
Manufacturer's Part Number
EJWT
Description
120/240V Percentage Timer N4X Adjustable
The Tork Ejwt 24-Hour Percentage Timer Switch Is Designed For A Wide Range Of Applications In The Agriculture, Industrial, Pumping or Livestock Industries. Automate Your Home or Facility to Save Energy and Money Using The Two Control Dials, One Of Which Sets The Cycle Time and The Second Of Which Sets The Percentage Of Time That The Timer Will Be On. Featuring A Total Of 960 Different Time Combinations, This Timer Matches The Needs Of Most Industrial Applications and Meets Nema-4X Standards For Water Resis
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261825131 / 7862618251310 / 00786261825131
Weight per unit
1.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$282.52 (Each)
Resources
Images
 
 
EJWT - Small Image
 
EJWT - Large Image
 
EJWT - Large Image
 
EJWT - Large Image
 
EJWT - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
L=4.812 - H=4.812 - W=3.312
Descriptions
Long Description
The TORK EJWT 24-Hour Percentage Timer Switch is designed for a wide range of applications in the agriculture, industrial, pumping or livestock industries. Automate your home or facility to save energy and money using the two control dials, one of which sets the cycle time and the second of which sets the percentage of time that the timer will be on. Featuring a total of 960 different time combinations, this timer matches the needs of most industrial applications and meets NEMA-4X standards for water resis
Special Features
SPDT Percentage Timer - 960 Time Combinations With Two Dials
Product Type
24 HR Max Percentage Timer
Description
120/240V PERCENTAGE TIMER N4X ADJUSTABLE
extra long description
TORK EJWT 24 Hr Max Percentage Time
Features
The EJWT percentage timer provides a simple solution for controlling appliances or equipment that run on a regularly repeating schedule. Simply adjust the two dials to control the cycle time and percentage on, selecting from 960 time combinations to match your needs. Key applications include feeding livestock or poultry, well or oil pumping, ventilation, greenhouses, or a wide range of agricultural or livestock needs. This switch saves you time and effort by automating your application no matter the time i
Additional Information
Timing Range
0 to 100 Percent
Contact Rating
120-240 VAC
Base
Screw
action
SPDT
Manufacturer Information
Manufacturers Part Number
EJWT
Brand
NSi
GTIN
00786261825131
UPC
786261825131
Taxonomies, Classifications, and Categories
Type
Percentage Timer
Category Description
TIMERS
Packaging
Weight per each
1.56
Carton
1
Uses, Certifications, and Standards
environmental conditions
32 to + 122 F
Operating Temperature
32 to + 122 F
Frequency Rating
60 Hz
Enclosure
NEMA 4X Indoor
Application
NSI
Mounting
Screw Mount
standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat