E103B - Multivolt 24HR Supercap Indoor/Outdoor 1CH. 40A DP

Nsi

  • $253.60 (Each)
  • $253.60 (Each)

In-Stock: 3 available locally (Odessa, TX) (change location)
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
E103B
Manufacturer
Nsi
Manufacturer's Part Number
E103B
Description
Multivolt 24HR Supercap Indoor/Outdoor 1CH. 40A DP
Supercap, 24 H Time Setting Mode, DPST Contact Form, 24 H Time Setting, 120 to 277 V Ac, 40 A (No) @ 120 to 277 V Ac (General Purpose);30 A (No) @ 120 V Ac;20 A (No) @ 208 to 277 V Ac (Ballast);15 A (No) @ 120 V Ac (Tungsten);30 A @ 28 V DC (Resistive);40 A (No) @ 120 to 277 V Ac (Inductive), 20 On/Off Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 X 3.062 X 8.312 In Size, 2 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261824110 / 7862618241106 / 00786261824110
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$253.60 (Each)
Stock Availability
Odessa
3 (Check another store)
All Stores
73
Resources
Images
 
 
E103B - Small Image
 
E103B - Large Image
 
E103B - Large Image
 
E103B - Large Image
 
E103B - Large Image
 
E103B - Large Image
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
120 to 277 V ac
Current Rating
40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive)
Phase
Single Phase
Poles
2
Material, Color, and Finish
Enclosure Material
Plastic
Dimensions and Weight
Size
5.062 x 3.062 x 8.312 in
Descriptions
Description
MULTIVOLT 24HR SUPERCAP INDOOR/OUTDOOR 1CH. 40A DP
Product Type
Supercap
Special Features
20 On-Off Set Points - Daylight Savings Auto - Leap Year Automatic Compensation
Long Description
Supercap, 24 h Time Setting Mode, DPST Contact Form, 24 h Time Setting, 120 to 277 V ac, 40 A (NO) @ 120 to 277 V ac (General Purpose);30 A (NO) @ 120 V ac;20 A (NO) @ 208 to 277 V ac (Ballast);15 A (NO) @ 120 V ac (Tungsten);30 A @ 28 V dc (Resistive);40 A (NO) @ 120 to 277 V ac (Inductive), 20 ON/OFF Cycles, Plastic Enclosure Material, Screw Connection, -40 °F Operating Temperature, +149 °F Operating Temperature, 5.062 x 3.062 x 8.312 in Size, 2 lb
Features
24 Hour Digital 1 Channel 40A 120-277V DPST Indoor/Outdoor Plastic Enclosure.
Short Description
24 Hour Digital 1CH 40A 120-277V DPST
extra long description
TORK E103B 24 Hr Digital Timer DPST
Additional Information
Maximum Time Setting
24 h
Maximum ON/OFF Cycles
20
Connection Type
Screw
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+149 °F
Standards Met
UL (Canada and US)
Made in USA
yes
Time Setting Mode
24 h
Contact Form
DPST
action
DPST
Base
Screw
Contact Rating
120-277 VAC
Timing Range
24 Hour
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
E103B
GTIN
00786261824110
UPC
786261824110
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
24 Hour Time Switch - 1 Or 2 Channel
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Sign;Air Conditioning;Lighting;Sump Pump;Ventilating Fan
Enclosure
NEMA 3R Plastic Indoor-Outdoor
Mounting
Screw Mount
environmental conditions
-40 to + 149 F
Frequency Rating
50-60 Hz
standard
UL917
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of E103B.
Jump To:

Similar Items

Similar items are close alternatives to E103B, though they may not be 100% alike.

Electromechanical Timer Switch, 24 HR; Maximum Number Of Operations 2; Minimum O...
  • Our Part #: 1103NC
  • Odessa Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1103NC
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
1103NC - Nsi Industries

Odessa Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat