A512H - 12 Hour Twist Timer Ivory

Nsi

  • $68.41 (Each)
  • $68.41 (Each)

Available from manufacturer.
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
A512H
Manufacturer
Nsi
Manufacturer's Part Number
A512H
Description
12 Hour Twist Timer Ivory
The Tork A512H 12-Hour Spring-Wound In-Wall Twist Timer Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Features A Time Range Of 30 Minutes to 12 Hours, Plus It Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261150196 / 7862611501962 / 00786261150196
Weight per unit
0.324 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.41 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
A512H - Small Image
 
A512H - Large Image
 
A512H - Large Image
 
A512H - Large Image
 
A512H - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
H=5.00 - W=3.00
Descriptions
Description
12 HOUR TWIST TIMER IVORY
Product Type
Interval Timer 12 HR Hold White
extra long description
TORK A512H Interval Timer 12 Hr Hol
Features
The TORK A512H spring-wound in-wall twist timer carries our legacy of innovation and quality with reliable timekeeping and consistent performance. Use twist timers to set a countdown for automatically shutting off appliances or lighting, saving you energy and trouble. No more forgetting to turn off a garage light or attic fan: with a twist timer, simply wind the knob to the correct duration and automate the process. TORK twist timers are at home in residential environments or a range of commercial applicat
Special Features
Ivory 12 Hour No Hold In Wall Time Switch
Long Description
The TORK A512H 12-Hour Spring-Wound In-Wall Twist Timer is designed to control a variety of indoor appliances and lights. Automate your home or office to save energy and money using the simple twist knob and reliable mechanical timekeeping. Features a time range of 30 minutes to 12 hours, plus it fits into a standard electrical box for in-wall mounting. Designed for indoor loads such as lights, whole house fans, air compressors, water heaters or motors.
Additional Information
Timing Range
12 Hour
Contact Rating
125-250-277 VAC
action
SPDT
Base
Wall Plate
Manufacturer Information
Brand
NSi
Manufacturers Part Number
A512H
GTIN
00786261150196
UPC
786261150196
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Spring Wound In Wall Time Switch
Packaging
Weight per each
0.324
Carton
1
Uses, Certifications, and Standards
Application
NSI
environmental conditions
32-122 F
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
standard
cULus
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of A512H.
Jump To:

Similar Items

Similar items are close alternatives to A512H, though they may not be 100% alike.

Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, 50/60 HZ, SPST, 12 H...
  • MFR Part #: FD12HC
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($306.42) ·
FD12HC - Intermatic Inc.

Check local availability

Total Availability: In Stock

Book Price

$51.07

Each

QTY:
Each
Add
The Tork A512HW 12-Hour Spring-Wound In-Wall Twist Timer Is Designed to Control ...
  • MFR Part #: A512HW
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
A512HW - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Interval Timer 12 Hr Hold Ivory
  • MFR Part #: A512HH
  • GTIN: 00786261150264
  • Manufacturer: NSI
Interval Timer 12 Hr White
  • MFR Part #: A512HHW
  • GTIN: 00786261151261
  • Manufacturer: NSI

* All prices subject to change.

Begin Live Chat