FD12HC - 12HR Spring Wound Timer

Intermatic

  • $53.77 (Each)
  • $53.77 (Each)

  • $322.62 (Per 6)

Available from manufacturer.
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
FD12HC
Manufacturer
Intermatic
Manufacturer's Part Number
FD12HC
Description
12HR Spring Wound Timer
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, 50/60 HZ, SPST, 12 Hour Max, Without Hold, Ivory
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/GTIN
078275005075 / 00078275005075
Weight per unit
0.358 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.77 (Each)
Standard Packaging
$322.62 (Per 6)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
FD12HC - Large Image
Attachments
 
 
FD12HC - Specification Sheet
Other Links
 
 
FD12HC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
15
Connection
Teeter Type
Poles
1
Voltage Rating
125 - 277
Dimensions and Weight
Size
2.79 HEIGHT X 1.6 WIDTH X 1.19 DEPTH IN, 70.86 HEIGHT X 40.64 WIDTH X 30.22 DEPTH MM
Descriptions
Description
12HR SPRING WOUND TIMER
Extra Long Description
INT FD12HC Spring Wound Countdown T
Features
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads. *NOTE: Not for use with sunlamps, saunas, or loads that could cause personal injury if timed incorrectly. Wall plate not included.
Long Description
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 12 Hour Max, Without Hold, Ivory
Product Type
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac,
Special Features
Features: Energy-Efficient Mechanical Timers do not require Electricity to Operate, Automatically Limit the ON Times, Press-On Knob Design Ensures Quick and Easy Installation, CFL Compatible, Provide Direct Replacement of a Standard Wall Switch in Single or Multi-Gang 2-1/2 IN Deep Junction Boxes, Spiral Time Scale to Provide Easy Selection of the Time Setting, Standard Industry Accepted Molded Plate and Knob, Minimum of 0.085 IN Thread Engagement, Secure Teeter-Type Terminal, 1 Year Warranty
Additional Information
Action
1 x SPST
Contact Configuration
1 NO
Contact Rating
7 AMP @ 125 VAC (Tungsten), 20 AMP @ 125 VAC (Resistive), 10 AMP @ 250/277 VAC (Resistive)
Motor Power
1 HP @ 120 VAC, 2 HP @ 240 VAC
Timing Range
12
Manufacturer Information
Brand
Intermatic Inc.
Manufacturers Part Number
FD12HC
GTIN
00078275005075
UPC
078275005075
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Decorator Spring Wound Auto-Off
Packaging
Weight per each
0.358
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Indoor, CFLs Lighting, Fans, Electric Motors, Heaters, HVACR
Frequency Rating
50/60
Mounting
WALL MOUNT
Operating Temperature
-40 to +104 DEG F, -40 to +40 DEG C
Standard
cCSAus Certified, UL Listed, UL Recognized, HVACR
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FD12HC.
Jump To:

Similar Items

Similar items are close alternatives to FD12HC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat